Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel 24"L, 14.5"H, 14.4"W Exhaust Fan

  • Mfr # 60RG44

  • Zoro # G402016057


product price: $656.99
/ea
Free Shipping & Returns

Key Features

Singlewide / Doublewide
Double-Wide
Sones @ 0.125-In. SP @ 5 Ft.
2 sones
Watts
318 W
Wheel Material
Polypropylene
Motor Insulation
Class B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60RG44
Zoro #
G402016057
UPC #
-
Country of Origin
United States

Dimensions

Dimension E
8 in
Dimension A
23 3/4 in
Housing Width
14 3/8 in
Discharge Height
8 in
Inlet Height
8 in
Dimension B
14 3/8 in
Discharge Width
17 7/16 in
Inlet Width
14 3/8 in
Dimension D
17 7/16 in
Housing Height
14 1/2 in
Housing Length
23 3/4 in
For Cut-Out Width
14 3/4 in
Overall Width
14 3/8 in
Duct Height
8 in
Profile Width Family
Double-Wide
For Cut-Out Length
24 in
Overall Height
14 1/2 in
Profile Height Family
High
Overall Depth
23 3/4 in
Duct Width
8 in

Details

Singlewide / Doublewide
Double-Wide
Sones @ 0.125-In. SP @ 5 Ft.
2 sones
Watts
318 W
Wheel Material
Polypropylene
Motor Insulation
Class B
Motor Enclosure
Open Dripproof
CFM @ 0.200-In. SP
811 cfm
CFM @ 0.375-In. SP
755
Includes
Acoustic Insulation, Adjustable Mounting Brackets, Backdraft Damper
For Use With
General Ventilation Applications
Motor RPM
1,050 RPM
Speed Control
48C172, 48C173
Sones @ 0.100-In. SP @ 5 Ft.
0.3 sones
Recommended Accessories
48C172, 48C173
Standards
AMCA, UL/cUL
CFM @ 0.875-In. SP
290 cfm
CFM @ 0.125-In. SP
865
Sones @ 0.000-In. SP @ 5 Ft.
2 sones
Phase
1
CFM @ 0.625-In. SP
558
CFM @ 0.500-In. SP
686
Number of Speeds
1
Sones @ 0.250-In. SP @ 5 Ft.
2.4 sones
Max. Inlet Temp.
104 Degrees F
Mounting Position
Horizontal
Motor Type
Shaded Pole
Insulated
Yes
CFM @ 0.100-In. SP
875 cfm
Hz
60 Hz
Full Load Amps
4.87 A
CFM @ 0.250-In. SP
782 cfm
Voltage
115V AC
CFM @ 0.000-In. SP
930 cfm
Housing Material
Steel
CFM @ 0.750-In. SP
411
Item
In-Line Ceiling Exhaust Fan
Maximum Airflow
908 cfm
Frequency
60 Hz
Maximum Noise Level
3.6 sones
Mounting Orientation
Horizontal
Exhaust Airflow @ 0.250 in SP
782 cfm
Noise Level @ 0.100 in SP @ 5 ft
0.3 sones
Noise Level @ 0.125 in SP @ 5 ft
2 sones
Heater
Without Heater
Vent Design
Ducted
Motor Speed
1,050 RPM
Exhaust Airflow @ 0.000 in SP
930 cfm
Blower Wheel Material
Polypropylene
Noise Level @ 0.250 in SP @ 5 ft
2.4 sones
Lighted
Without Light
Motor Output Power
335 W
Housing Finish
Galvanized
Sensor Type
None
Nameplate Voltage
115V AC
Full Load Current
4.87 A
Noise Level @ 0.000 in SP @ 5 ft
2 sones
Fan Wattage
318 W
Exhaust Airflow @ 0.200 in SP
811 cfm
Exhaust Airflow @ 0.100 in SP
875 cfm
Blower Wheel Curve
Forward
Duct Shape
Square
Includes Light Bulbs
No
Discharge Direction
Horizontal/Vertical

Description

In-Line Ceiling Exhaust Fan, Discharge Direction Horizontal/Vertical, Duct Diameter Not Applicable, Duct Height 8 in, Duct Width 8 in, Duct Shape Square, Nameplate Voltage 115V AC, Exhaust Airflow @ 0.100 in SP 875 cfm, Exhaust Airflow @ 0.200 in SP 811 cfm, Exhaust Airflow @ 0.250 in SP 782 cfm, Noise Level @ 0.100 in SP @ 5 ft 0.3 sones, Fan Wattage 318 W, Frequency 60 Hz, Full Load Current 4.87 A, Housing Material Steel, Motor Output Power 335 W, Motor Type Shaded Pole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.