Steel 25"Dia, 38"H Roof Fan w.Motor

  • Mfr # 7CH35

  • Zoro # G0512531


product price: $2,144.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
30 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1/3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CH35
Zoro #
G0512531
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Base Size - Roof Ventilators
34 1/2 in x 34 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
57 in
Max. Depth (In.)
60 in
Dimension B (In.)
57
Propeller Dia. (In.)
30
Dimension C
60 in
Dimension C (In.)
60
Shaft Dia. (In.)
3/4 in
Base Square Size - Roof Ventilators
34-1/2" x 34-1/2"
Dimension F (In.)
7-1/2
Dimension E
22 in
Dimension D
38 in
Dimension E (In.)
22
Damper Size (In.)
31 in
Dimension D (In.)
38
Dimension F
7 1/2 in
Dimension A
34 1/2 in
Bearing Size (In.)
3/4 in
Dimension A (In.)
34-1/2
Dimension B
57 in
Width (In.)
57
Height (In.)
38
Base Width
34 1/2 in
Base Height
22 in
Overall Width
57 in
Overall Length
60 in
Base Length
34 1/2 in
Hood Length
60 in
Propeller Shaft Diameter
3/4 in
Hood Height
16 in
Blade Diameter
30 in
Housing Length
34.5 in
Hood Width
57 in
Damper Size
30 x 30 in
Housing Width
34.5 in
Overall Height
38 in

Details

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1/3 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Motor HP
1/3
Recommended Gravity Backdraft Damper Item No.
3HHL8
Style - Roof Ventilators
Hooded
Propeller Material
Steel
Voltage
208-230/460
CFM @ 0.250-In. SP
4,153 cfm
Frame Material
Galvanized Steel
Number of Blades
6
Includes
Drive Package, Hood
Max. Ambient Temp. (F)
104 Degrees F
Max. BHP
0.39 hp
Mounting Position
Horizontal
CFM @ 0.125-In. SP
5,444 cfm
Max. Inlet Temp. (Deg. F)
104 Degrees F
Bearing Type
Sealed Pillow Block
Fan RPM
675
Phase
3
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
Type
Axial Belt Drive Downblast
Item
Axial Downblast Roof Supply Fan
Assembled/Unassembled
Unassembled
Full Load Amps
1.4-1.6/0.8
Motor Type
3-Phase
Hz
60 Hz
CFM @ 0.000-In. SP
6,209 cfm
Recommended 6 3/8"H Roof Curb Item No.
4C455
Motor RPM
1,725 RPM
Exhaust Airflow @ 0.000 in SP
6,209 cfm
Maximum Fan Speed
675 RPM
Features
Strong and Weathertight Hood
Includes Drive Package
Yes
Blade Finish
Galvanized
Maximum Ambient Temperature
104 Degrees F
Motor Horsepower
1/3 hp
Blade Material
Steel
Airflow @ 0.000 in SP
6,209 cfm
For High-Static Pressure Applications
No
Motor Speed
1,725 RPM
For Air Type
Clean Air
Maximum Static Pressure
1/4 in wc
Speed Controllable
No
Hood Type
Hinged Hood
Resistance Properties
Weather Resistant
Maximum Inlet Air Temperature
104 Degrees F
Assembly
Unassembled
Exhaust Airflow @ 0.250 in SP
4,153 cfm
Frequency
60 Hz
Current
1.6-1.8/0.9 A
Brake Horsepower
39/100 hp
Application
Factories, Large Facilities, Warehouses
Exhaust Airflow @ 0.125 in SP
5,444 cfm
Sound Level
14.1 sones @ 0.000 in SP and 5 ft
Includes Motor
Yes
Mounting Orientation
Horizontal
High-Efficiency Motor
No
Mount Type
Roof Curb
Number of Speeds
1
Safety Features
Birdscreen
Housing Finish
Galvanized
Base Shape
Square
Standards
AMCA Sound and Air, UL/cUL 705
Compatible Curb Manufacturer Part Number
3AZH8
Drive Type
Belt Drive
Nameplate Voltage
208/230/460V AC
Housing Material
Steel
Supply Airflow @ 0.000 in SP
6,209 cfm

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 30 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 6,209 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1/3 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.