Steel 25"Dia, 38"H Roof Fan w.Motor

  • Mfr # 7CK36

  • Zoro # G0956645


product price: $3,725.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
36 in
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CK36
Zoro #
G0956645
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Base Size - Roof Ventilators
40 1/2 in x 40 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
68 in
Dimension E
22 in
Dimension D (In.)
38
Dimension D
38 in
Bearing Size (In.)
1 1/4 in
Dimension E (In.)
22
Damper Size (In.)
37 in
Dimension B
68 in
Shaft Dia. (In.)
1 1/4 in
Height (In.)
38
Dimension C
60 in
Dimension F
7 1/2 in
Base Square Size - Roof Ventilators
40-1/2" x 40-1/2"
Propeller Dia. (In.)
36
Dimension A (In.)
40-1/2
Dimension F (In.)
7-1/2
Max. Depth (In.)
60 in
Dimension A
40 1/2 in
Dimension B (In.)
68
Dimension C (In.)
60
Width (In.)
68
Overall Width
68 in
Damper Size
36 x 36 in
Housing Length
40.5 in
Hood Length
60 in
Hood Height
16 in
Blade Diameter
36 in
Base Height
22 in
Base Width
40 1/2 in
Base Length
40 1/2 in
Overall Height
38 in
Propeller Shaft Diameter
1 1/4 in
Housing Width
40.5 in
Hood Width
68 in
Overall Length
60 in

Details

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Exhaust/Supply CFM @ 0.250-In. SP
11,515
Includes
Drive Package, Hood, Wall-Mounted Reversing Switch
Exhaust/Supply CFM @ 0.125-In. SP
12,596
Max. Ambient Temp. (F)
104 Degrees F
Hz
60 Hz
Full Load Amps
18.8/10.2-9.4
Exhaust/Supply CFM @ 0.375-In. SP
10,346
Motor Type
Capacitor-Start Capacitor-Run
Voltage
115/208-230
Phase
1
Assembled/Unassembled
Unassembled
Recommended 6 3/8"H Roof Curb Item No.
4C455
Exhaust/Supply CFM @ 0.000-In. SP
13,490 cfm
Motor HP
2
Max. BHP
2.4 hp
Motor RPM
1,725 RPM
Bearing Type
Sealed Pillow Block
Number of Blades
6
Propeller Material
Steel
Mounting Position
Horizontal
Fan RPM
1,046
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
Max. Inlet Temp. (Deg. F)
104 Degrees F
Exhaust/Supply CFM @ 0.500-In. SP
8,870
Type
Axial Belt Drive Downblast
Frame Material
Galvanized Steel
Style - Roof Ventilators
Hooded
Recommended Gravity Backdraft Damper Item No.
3HHN1
Item
Axial Downblast Roof Supply/Exhaust Fan
Brake Horsepower
2 2/5 hp
Assembly
Unassembled
Maximum Ambient Temperature
104 Degrees F
Airflow @ 0.000 in SP
13,490 cfm
Resistance Properties
Weather Resistant
Housing Finish
Galvanized
Blade Material
Steel
High-Efficiency Motor
No
Exhaust Airflow @ 0.000 in SP
13,490 cfm
For High-Static Pressure Applications
No
Current
22.4/11.2 A
Standards
AMCA Sound and Air, UL/cUL 705
Application
Factories, Large Facilities, Warehouses
Includes Motor
Yes
Maximum Fan Speed
1,046 RPM
Nameplate Voltage
115/230V AC
For Air Type
Clean Air
Number of Speeds
1
Includes Drive Package
Yes
Mounting Orientation
Horizontal
Supply Airflow @ 0.000 in SP
13,490 cfm
Motor Speed
1,725 RPM
Maximum Inlet Air Temperature
104 Degrees F
Speed Controllable
No
Housing Material
Steel
Features
Strong and Weathertight Hood
Frequency
60 Hz
Mount Type
Roof Curb
Compatible Curb Manufacturer Part Number
2ZV84, 3AZJ2, 3C438, 4C455
Base Shape
Square
Blade Finish
Galvanized
Maximum Static Pressure
1/2 in wc
Motor Horsepower
2 hp
Drive Type
Belt Drive

Description

Axial Downblast Roof Supply/Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 36 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 13,490 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/2 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 2 hp, Nameplate Voltage 115/230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.