Steel 29"Dia, 42.5"H Roof Fan w.Motor

  • Mfr # 7CH86

  • Zoro # G3125087


product price: $3,841.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
48 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1 1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CH86
Zoro #
G3125087
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Base Size - Roof Ventilators
54 1/2 in x 54 1/2 in
Overall Height - Roof Ventilators
42.5 in
Overall Width - Roof Ventilators
90 in
Dimension B
90 in
Dimension D
42 1/2 in
Dimension C (In.)
84
Dimension E
42 1/2 in
Propeller Dia. (In.)
48
Shaft Dia. (In.)
1 1/4 in
Dimension A (In.)
54-1/2
Bearing Size (In.)
1 1/4 in
Dimension A
54 1/2 in
Dimension F
12 in
Dimension D (In.)
42-1/2
Height (In.)
42-1/2
Dimension E (In.)
42-1/2
Dimension F (In.)
12
Dimension B (In.)
90
Damper Size (In.)
49 in
Dimension C
84 in
Base Square Size - Roof Ventilators
54-1/2" x 54-1/2"
Width (In.)
90
Max. Depth (In.)
84 in
Hood Length
84 in
Housing Length
54.5 in
Base Height
26 1/2 in
Damper Size
48 x 48 in
Base Width
54 1/2 in
Propeller Shaft Diameter
1 1/4 in
Overall Height
42 1/2 in
Hood Width
90 in
Blade Diameter
48 in
Hood Height
16 in
Housing Width
54.5 in
Overall Width
90 in
Overall Length
84 in
Base Length
54 1/2 in

Details

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1 1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Bearing Type
Sealed Pillow Block
Type
Axial Belt Drive Downblast
Propeller Material
Steel
Mounting Position
Horizontal
Motor HP
1-1/2
Full Load Amps
4.5-4.1/2.0
Phase
3
Includes
Drive Package, Hood
Hz
60 Hz
Motor Type
3-Phase
Assembled/Unassembled
Unassembled
Number of Blades
6
Max. Ambient Temp. (F)
104 Degrees F
Fan RPM
491
CFM @ 0.000-In. SP
17,487 cfm
Style - Roof Ventilators
Hooded
Recommended 12 3/8"H Roof Curb Item No.
2ZV87
CFM @ 0.125-In. SP
15,722 cfm
Frame Material
Galvanized Steel
Motor RPM
1,725 RPM
Max. BHP
1.8 hp
CFM @ 0.250-In. SP
13,390 cfm
Recommended 6 3/8"H Roof Curb Item No.
3C216
Voltage
208-230/460
CFM @ 0.375-In. SP
5,380 cfm
Max. Inlet Temp. (Deg. F)
104 Degrees F
Item
Axial Downblast Roof Supply Fan
Recommended Gravity Backdraft Damper Item No.
6WRK8
Maximum Fan Speed
491 RPM
Blade Finish
Galvanized
Compatible Curb Manufacturer Part Number
3AZJ6
Housing Finish
Galvanized
Exhaust Airflow @ 0.250 in SP
13,390 cfm
Supply Airflow @ 0.000 in SP
17,487 cfm
Frequency
60 Hz
Mount Type
Roof Curb
Base Shape
Square
Standards
AMCA Sound and Air, UL/cUL 705
Resistance Properties
Weather Resistant
Maximum Ambient Temperature
104 Degrees F
Includes Drive Package
Yes
Airflow @ 0.000 in SP
17,487 cfm
High-Efficiency Motor
No
Exhaust Airflow @ 0.375 in SP
5,380 cfm
Safety Features
Birdscreen
Includes Motor
Yes
Exhaust Airflow @ 0.000 in SP
17,487 cfm
Current
4.6-4.8/2.4 A
Brake Horsepower
1 4/5 hp
Exhaust Airflow @ 0.125 in SP
15,722 cfm
Motor Horsepower
1 1/2 hp
Maximum Inlet Air Temperature
104 Degrees F
Number of Speeds
1
Maximum Static Pressure
3/8 in wc
Assembly
Unassembled
Mounting Orientation
Horizontal
Nameplate Voltage
208/230/460V AC
Housing Material
Steel
Sound Level
24 sones @ 0.000 in SP and 5 ft
Application
Factories, Large Facilities, Warehouses
Drive Type
Belt Drive
Speed Controllable
No
For High-Static Pressure Applications
No
For Air Type
Clean Air
Blade Material
Steel
Hood Type
Hinged Hood
Motor Speed
1,725 RPM
Features
Strong and Weathertight Hood

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 48 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 17,487 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1 1/2 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.