Steel 35.4"Dia, 38"H Roof Fan w.Motor

  • Mfr # 7CK25

  • Zoro # G1233906


product price:  $2,857.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
36 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7CK25
Zoro #
G1233906
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Base Size - Roof Ventilators
40 1/2 in x 40 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
68 in
Dimension C
60 in
Height (In.)
38
Dimension E (In.)
22
Shaft Dia. (In.)
1 1/4 in
Dimension C (In.)
60
Propeller Dia. (In.)
36
Base Square Size - Roof Ventilators
40-1/2" x 40-1/2"
Max. Depth (In.)
60 in
Dimension E
22 in
Dimension A (In.)
40-1/2
Dimension F
7 1/2 in
Dimension D
38 in
Bearing Size (In.)
1 1/4 in
Width (In.)
68
Dimension B
68 in
Dimension A
40 1/2 in
Damper Size (In.)
37 in
Dimension B (In.)
68
Dimension D (In.)
38
Dimension F (In.)
7-1/2
Hood Height
16 in
Base Length
40 1/2 in
Base Height
22 in
Blade Diameter
36 in
Overall Length
60 in
Base Width
40 1/2 in
Propeller Shaft Diameter
1 1/4 in
Hood Width
68 in
Damper Size
36 x 36 in
Overall Width
68 in
Housing Length
40.5 in
Housing Width
40.5 in
Hood Length
60 in
Overall Height
38 in

Details

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Type
Axial Belt Drive Downblast
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
Phase
3
Motor HP
1/2
Style - Roof Ventilators
Hooded
Mounting Position
Horizontal
Recommended 6 3/8"H Roof Curb Item No.
4C455
Exhaust/Supply CFM @ 0.000-In. SP
8,494 cfm
Frame Material
Galvanized Steel
Propeller Material
Steel
Number of Blades
6
Fan RPM
659
Assembled/Unassembled
Unassembled
Voltage
208-230/460
Exhaust/Supply CFM @ 0.250-In. SP
5,034
Exhaust/Supply CFM @ 0.125-In. SP
6,905
Max. Ambient Temp. (F)
104 Degrees F
Item
Axial Downblast Roof Supply/Exhaust Fan
Bearing Type
Sealed Pillow Block
Motor Type
3-Phase
Motor RPM
1,725 RPM
Max. BHP
0.6 hp
Exhaust/Supply CFM @ 0.375-In. SP
3,564
Full Load Amps
2.2-2.2/1.1
Hz
60 Hz
Includes
Drive Package, Hood, Wall-Mounted Reversing Switch
Max. Inlet Temp. (Deg. F)
104 Degrees F
Recommended Gravity Backdraft Damper Item No.
3HHN1
Includes Drive Package
Yes
Maximum Static Pressure
3/8 in wc
High-Efficiency Motor
No
Motor Horsepower
1/2 hp
Frequency
60 Hz
Application
Factories, Large Facilities, Warehouses
Drive Type
Belt Drive
Standards
AMCA Sound and Air, UL/cUL 705
Mount Type
Roof Curb
Housing Material
Steel
Current
2.0-2.0/1.0 A
Mounting Orientation
Horizontal
Supply Airflow @ 0.000 in SP
8,494 cfm
Maximum Fan Speed
659 RPM
Maximum Ambient Temperature
104 Degrees F
Housing Finish
Galvanized
Nameplate Voltage
208/230/460V AC
Compatible Curb Manufacturer Part Number
2ZV84, 3AZJ2, 3C438, 4C455
Number of Speeds
1
Features
Strong and Weathertight Hood
Blade Finish
Galvanized
Assembly
Unassembled
Resistance Properties
Weather Resistant
Exhaust Airflow @ 0.000 in SP
8,494 cfm
Airflow @ 0.000 in SP
8,494 cfm
Maximum Inlet Air Temperature
104 Degrees F
Blade Material
Steel
For Air Type
Clean Air
Motor Speed
1,725 RPM
Base Shape
Square
Brake Horsepower
3/5 hp
Includes Motor
Yes
Speed Controllable
No
For High-Static Pressure Applications
No

Description

Axial Downblast Roof Supply/Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 36 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 8,494 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1/2 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.