Shop DAYTON
See all product information
Create Account
Steel 42.2"L, 36.4"H, 42.2"W Dischrg Cap
- Mfr # 166223
- Zoro # G2485131
product price:Â
$
1,572.99
/ea
Free Shipping & Returns
Key Features
Max. Inlet Temp.
200 Degrees F
Dimension B
42 in
Dimension A
37 3/4 in
Dimension D
36 13/32 in
Dimension E
42 13/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 166223
- Zoro #
- G2485131
- UPC #
- 190735338940
- Country of Origin
- United States
- Max. Inlet Temp.
- 200 Degrees F
- Item
- Discharge Cap
- Material
- Galvanized Steel
- For Use with Fans
- 3C413
- Finish
- Unfinished
- Includes
- Clam Shell Damper
- For Use With
- 3C413
- For Use With Fans
- 3C413
- Product Type
- Discharge Cap
- Maximum Inlet Air Temperature
- 200 Degrees F
- For Fan Type
- Tubeaxial
- Shell Material
- Galvanized Steel
- Compatible Product Type
- 3C413
- Traction Material
- Galvanized Steel
Dimensions
- Dimension B
- 42 in
- Dimension A
- 37 3/4 in
- Dimension D
- 36 13/32 in
- Dimension E
- 42 13/64 in
- Height
- 36 13/32 in
- Depth
- 42 13/64 in
- Dimension C
- 6 in
- Width
- 42 13/64 in
- For Tubeaxial Fan Dia.
- 34 in
- Overall Length
- 42 1/4 in
- Overall Width
- 42 1/4 in
- Overall Height
- 36 3/8 in
- Bolt Circle Diameter
- 34 1/2 in
- Body Diameter
- 42 1/4 in
- Mounting Hole Diameter
- 1/2 in
- For Fan Diameter
- 34 in
- Metal Material Thickness
- 1/2 in
- Wire Rope Length
- 42 1/4 in
- Length
- 42 1/4 in
Description
Discharge Cap, For Fan Diameter 34 in, For Fan Type Tubeaxial, Mounting Hole Diameter 1/2 in, Material Galvanized Steel, Body Diameter 42 1/4 in, Bolt Circle Diameter 34 1/2 in, Finish Unfinished, For Use With 3C413, Includes Clam Shell Damper, Maximum Inlet Air Temperature 200 Degrees F, Metal Material Thickness 1/2 in, Overall Height 36 3/8 in, Overall Length 42 1/4 in, Overall Width 42 1/4 in, Product Type Discharge Cap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.