Steel 48"L, 38"H, 44"W, Roof Fan w.Motor

  • Mfr # 7AE32

  • Zoro # G3187861


product price:  $1,634.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
20 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1/3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AE32
Zoro #
G3187861
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Blade Dia.
20 in
Base Size - Roof Ventilators
24 1/2 in x 24 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
38 in
Dimension F
8 1/2 in
Dimension B
38 in
Dimension D (In.)
38
Dimension E
23 in
Height (In.)
38
Dimension C (In.)
48
Dimension A (In.)
24-1/2
Base Square Size - Roof Ventilators
24-1/2" x 24-1/2"
Shaft Dia. (In.)
3/4 in
Dimension C
48 in
Dimension B (In.)
38
Dimension A
24 1/2 in
Dimension F (In.)
8-1/2
Dimension D
38 in
Max. Depth (In.)
48 in
Width (In.)
38
Bearing Size (In.)
3/4 in
Dimension E (In.)
23
Propeller Dia. (In.)
20
Hood Length
48 in
Base Width
24 1/2 in
Overall Length
48 in
Base Length
24 1/2 in
Housing Width
24.5 in
Damper Size
20 x 20 in
Overall Height
38 in
Housing Length
24.5 in
Hood Height
16 in
Overall Width
44 in
Blade Diameter
20 in
Base Height
23 in
Hood Width
44 in
Propeller Shaft Diameter
3/4 in

Details

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1/3 hp
Motor Enclosure
Totally Enclosed Nonventilated
Motor HP
1/3
CFM @ 0.375-In. SP
1,782 cfm
Bearing Type
Sealed Pillow Block
Fan RPM
1,039
Max. Inlet Temp. (Deg. F)
104 Degrees F
CFM @ 0.000-In. SP
3,416 cfm
Full Load Amps
1.2-1.2/0.6
Mounting Position
Horizontal
Type
Axial Belt Drive Downblast
Phase
3
Max. Ambient Temp. (F)
104 Degrees F
Recommended Gravity Backdraft Damper Item No.
3HHL6
Assembled/Unassembled
Unassembled
Propeller Material
Steel
Frame Material
Galvanized Steel
Item
Axial Downblast Roof Supply Fan
Recommended 12 3/8"H Roof Curb Item No.
2ZV83
CFM @ 0.250-In. SP
2,585 cfm
CFM @ 0.125-In. SP
3,077 cfm
Hz
60 Hz
Number of Blades
6
Motor Type
3-Phase
Style - Roof Ventilators
Hooded
Recommended 6 3/8"H Roof Curb Item No.
4C454
Includes
Drive Package, Hood
Voltage
208-230/460
Max. BHP
0.4 hp
Motor RPM
1,725 RPM
Resistance Properties
Weather Resistant
Base Shape
Square
Application
Factories, Large Facilities, Warehouses
Blade Finish
Galvanized
Compatible Curb Manufacturer Part Number
3FLT5
Maximum Ambient Temperature
104 Degrees F
Assembly
Unassembled
For High-Static Pressure Applications
No
Nameplate Voltage
208/230/460V AC
Exhaust Airflow @ 0.375 in SP
1,782 cfm
Motor Speed
1,725 RPM
Housing Finish
Galvanized
Includes Motor
Yes
For Air Type
Clean Air
Features
Strong and Weathertight Hood
Maximum Fan Speed
1,039 RPM
Exhaust Airflow @ 0.125 in SP
3,077 cfm
High-Efficiency Motor
No
Exhaust Airflow @ 0.250 in SP
2,585 cfm
Frequency
60 Hz
Housing Material
Steel
Number of Speeds
1
Blade Material
Steel
Supply Airflow @ 0.000 in SP
3,416 cfm
Includes Drive Package
Yes
Current
1.3-1.3/0.7 A
Maximum Inlet Air Temperature
104 Degrees F
Speed Controllable
No
Safety Features
Birdscreen
Motor Horsepower
1/3 hp
Maximum Static Pressure
3/8 in wc
Sound Level
17.2 sones @ 0.000 in SP and 5 ft
Airflow @ 0.000 in SP
3,416 cfm
Standards
AMCA Sound and Air, UL/cUL 705
Exhaust Airflow @ 0.000 in SP
3,416 cfm
Brake Horsepower
2/5 hp
Mount Type
Roof Curb
Drive Type
Belt Drive
Hood Type
Hinged Hood
Mounting Orientation
Horizontal

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 20 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 3,416 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Totally Enclosed Nonventilated, Motor Horsepower 1/3 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.