Steel 60"L, 38"H, 57"W, Roof Fan w.Motor

  • Mfr # 7AE04

  • Zoro # G0390354


product price:  $2,208.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
30 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AE04
Zoro #
G0390354
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Base Size - Roof Ventilators
34 1/2 in x 34 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
57 in
Dimension C (In.)
60
Width (In.)
57
Dimension B (In.)
57
Dimension D
38 in
Dimension D (In.)
38
Dimension C
60 in
Dimension A (In.)
34-1/2
Shaft Dia. (In.)
3/4 in
Base Square Size - Roof Ventilators
34-1/2" x 34-1/2"
Dimension E (In.)
22
Dimension E
22 in
Propeller Dia. (In.)
30
Bearing Size (In.)
3/4 in
Dimension F
7 1/2 in
Height (In.)
38
Dimension B
57 in
Max. Depth (In.)
60 in
Dimension F (In.)
7-1/2
Dimension A
34 1/2 in
Hood Height
16 in
Hood Length
60 in
Housing Length
34.5 in
Overall Length
60 in
Housing Width
34.5 in
Overall Height
38 in
Hood Width
57 in
Base Height
22 in
Damper Size
30 x 30 in
Propeller Shaft Diameter
3/4 in
Base Width
34 1/2 in
Overall Width
57 in
Base Length
34 1/2 in
Blade Diameter
30 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1/4 hp
Motor Enclosure
Open Dripproof
Number of Blades
6
Motor Type
3-Phase
Fan RPM
621
Phase
3
Motor RPM
1,725 RPM
Propeller Material
Steel
Frame Material
Galvanized Steel
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
Voltage
208-230/460
CFM @ 0.000-In. SP
5,535 cfm
CFM @ 0.125-In. SP
4,698 cfm
Max. Ambient Temp. (F)
104 Degrees F
Recommended Gravity Backdraft Damper Item No.
3HHL8
Recommended 6 3/8"H Roof Curb Item No.
4C455
Style - Roof Ventilators
Hooded
Full Load Amps
1.2-1.3/0.65
Includes
Drive Package, Hood
Motor HP
1/4
Mounting Position
Horizontal
Max. Inlet Temp. (Deg. F)
104 Degrees F
Max. BHP
0.3 hp
Item
Axial Downblast Roof Exhaust Fan
Hz
60 Hz
Assembled/Unassembled
Unassembled
Bearing Type
Sealed Pillow Block
Type
Axial Belt Drive Downblast
Maximum Static Pressure
1/8 in wc
Mount Type
Roof Curb
Hood Type
Hinged Hood
Resistance Properties
Weather Resistant
Blade Finish
Galvanized
Housing Finish
Galvanized
Blade Material
Steel
Features
Strong and Weathertight Hood
Maximum Inlet Air Temperature
104 Degrees F
Brake Horsepower
3/10 hp
Frequency
60 Hz
Base Shape
Square
Airflow @ 0.000 in SP
5,535 cfm
For High-Static Pressure Applications
No
Nameplate Voltage
208/230/460V AC
Drive Type
Belt Drive
High-Efficiency Motor
No
Housing Material
Steel
Maximum Ambient Temperature
104 Degrees F
Standards
UL/cUL 705
Current
1.0-1.0/0.5 A
Compatible Curb Manufacturer Part Number
3AZH8
Number of Speeds
1
Exhaust Airflow @ 0.000 in SP
5,535 cfm
Includes Motor
Yes
Mounting Orientation
Horizontal
Sound Level
12.8 sones @ 0.000 in SP and 5 ft
Motor Speed
1,725 RPM
Speed Controllable
No
For Air Type
Clean Air
Application
Factories, Large Facilities, Warehouses
Assembly
Unassembled
Exhaust Airflow @ 0.125 in SP
4,698 cfm
Supply Airflow @ 0.000 in SP
5,535 cfm
Includes Drive Package
Yes
Motor Horsepower
1/4 hp
Maximum Fan Speed
621 RPM
Safety Features
Birdscreen

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 30 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 5,535 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1/4 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 5,535 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.