Steel 60"L, 38"H, 57"W, Roof Fan w.Motor

  • Mfr # 7AE66

  • Zoro # G2379386


product price:  $2,319.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
30 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AE66
Zoro #
G2379386
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Base Size - Roof Ventilators
34 1/2 in x 34 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
57 in
Dimension D
38 in
Base Square Size - Roof Ventilators
34-1/2" x 34-1/2"
Max. Depth (In.)
60 in
Shaft Dia. (In.)
3/4 in
Dimension E (In.)
22
Propeller Dia. (In.)
30
Dimension A
34 1/2 in
Dimension B
57 in
Dimension F (In.)
7-1/2
Dimension C
60 in
Dimension F
7 1/2 in
Width (In.)
57
Dimension D (In.)
38
Dimension C (In.)
60
Height (In.)
38
Bearing Size (In.)
3/4 in
Dimension B (In.)
57
Dimension E
22 in
Dimension A (In.)
34-1/2
Hood Length
60 in
Hood Height
16 in
Hood Width
57 in
Propeller Shaft Diameter
3/4 in
Base Height
22 in
Housing Width
34.5 in
Damper Size
30 x 30 in
Blade Diameter
30 in
Base Width
34 1/2 in
Overall Height
38 in
Overall Length
60 in
Overall Width
57 in
Housing Length
34.5 in
Base Length
34 1/2 in

Details

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1 hp
Motor Enclosure
Open Dripproof
Motor Type
3-Phase
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
Mounting Position
Horizontal
Motor RPM
1,735 RPM
Full Load Amps
3.2-2.9/1.4
CFM @ 0.375-In. SP
7,122 cfm
Recommended 6 3/8"H Roof Curb Item No.
4C455
Number of Blades
6
Max. Ambient Temp. (F)
104 Degrees F
Bearing Type
Sealed Pillow Block
Motor HP
1
Max. Inlet Temp. (Deg. F)
104 Degrees F
CFM @ 0.250-In. SP
7,837 cfm
CFM @ 0.125-In. SP
8,360 cfm
Propeller Material
Steel
CFM @ 0.000-In. SP
8,904 cfm
Max. BHP
1.2 hp
Style - Roof Ventilators
Hooded
Frame Material
Galvanized Steel
Assembled/Unassembled
Unassembled
Recommended Gravity Backdraft Damper Item No.
3HHL8
Includes
Drive Package, Hood
Voltage
208-230/460
Type
Axial Belt Drive Downblast
Item
Axial Downblast Roof Supply Fan
Phase
3
Fan RPM
968
Hz
60 Hz
Maximum Fan Speed
968 RPM
Mounting Orientation
Horizontal
Supply Airflow @ 0.000 in SP
8,904 cfm
Speed Controllable
No
For Air Type
Clean Air
Assembly
Unassembled
Blade Material
Steel
Resistance Properties
Weather Resistant
Safety Features
Birdscreen
Includes Motor
Yes
For High-Static Pressure Applications
No
Maximum Static Pressure
3/8 in wc
Blade Finish
Galvanized
Exhaust Airflow @ 0.375 in SP
7,122 cfm
Housing Material
Steel
Mount Type
Roof Curb
Drive Type
Belt Drive
Includes Drive Package
Yes
Motor Speed
1,735 RPM
Base Shape
Square
Features
Strong and Weathertight Hood
Exhaust Airflow @ 0.125 in SP
8,360 cfm
Brake Horsepower
1 1/5 hp
Housing Finish
Galvanized
Compatible Curb Manufacturer Part Number
3AZH8
Exhaust Airflow @ 0.000 in SP
8,904 cfm
Number of Speeds
1
Nameplate Voltage
208/230/460V AC
Exhaust Airflow @ 0.250 in SP
7,837 cfm
Hood Type
Hinged Hood
Current
3.2-3.2/1.6 A
High-Efficiency Motor
No
Maximum Inlet Air Temperature
104 Degrees F
Standards
AMCA Sound and Air, UL/cUL 705
Application
Factories, Large Facilities, Warehouses
Motor Horsepower
1 hp
Sound Level
25 sones @ 0.000 in SP and 5 ft
Airflow @ 0.000 in SP
8,904 cfm
Maximum Ambient Temperature
104 Degrees F
Frequency
60 Hz

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 30 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 8,904 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 8,904 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.