Steel 60"L, 38"H, 68"W, Roof Fan w.Motor

  • Mfr # 7AE11

  • Zoro # G2948601


product price: $2,529.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
36 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
3/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AE11
Zoro #
G2948601
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Base Size - Roof Ventilators
40 1/2 in x 40 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
68 in
Dimension C (In.)
60
Dimension B (In.)
68
Dimension A
40 1/2 in
Width (In.)
68
Dimension D (In.)
38
Dimension G
11 1/2 in
Bearing Size (In.)
1 in
Dimension H (In.)
10-1/2
Dimension D
38 in
Base Square Size - Roof Ventilators
40-1/2" x 40-1/2"
Height (In.)
38
Propeller Dia. (In.)
36
Dimension E (In.)
22
Dimension A (In.)
40-1/2
Dimension B
68 in
Dimension F
16 in
Shaft Dia. (In.)
1 in
Dimension G (In.)
11-1/2
Dimension C
60 in
Dimension E
22 in
Dimension F (In.)
16
Max. Depth (In.)
60 in
Dimension H
10 1/2 in
Housing Length
40.5 in
Housing Width
40.5 in
Hood Length
60 in
Overall Length
60 in
Damper Size
36 x 36 in
Overall Width
68 in
Base Length
40 1/2 in
Base Width
40 1/2 in
Hood Height
16 in
Base Height
22 in
Blade Diameter
36 in
Hood Width
68 in
Overall Height
38 in
Propeller Shaft Diameter
1 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
3/4 hp
Motor Enclosure
Open Dripproof
Frame Material
Galvanized Steel
CFM @ 0.000-In. SP
10,213 cfm
CFM @ 0.250-In. SP
7,552 cfm
Voltage
208-230/460
Max. BHP
0.9 hp
CFM @ 0.125-In. SP
8,995 cfm
Recommended 6 3/8"H Roof Curb Item No.
4C455
Type
Axial Belt Drive Downblast
Motor HP
3/4
Motor Type
3-Phase
Max. Inlet Temp. (Deg. F)
104 Degrees F
Recommended Gravity Backdraft Damper Item No.
3HHN1
Motor RPM
1,725 RPM
Mounting Position
Horizontal
Hz
60 Hz
Fan RPM
628
Includes
Drive Package, Hood
Item
Axial Downblast Roof Exhaust Fan
Propeller Material
Steel
CFM @ 0.375-In. SP
6,780 cfm
Max. Ambient Temp. (F)
104 Degrees F
Assembled/Unassembled
Unassembled
Number of Blades
6
Bearing Type
Sealed Pillow Block
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
Style - Roof Ventilators
Hooded
Phase
3
Full Load Amps
2.9-2.8/1.4
Supply Airflow @ 0.000 in SP
10,213 cfm
Sound Level
18.3 sones @ 0.000 in SP and 5 ft
Current
2.9-2.8/1.4 A
Maximum Fan Speed
628 RPM
Frequency
60 Hz
Standards
UL/cUL 705
Base Shape
Square
Blade Material
Steel
Exhaust Airflow @ 0.250 in SP
7,552 cfm
Maximum Inlet Air Temperature
104 Degrees F
Maximum Static Pressure
1/4 in wc
Motor Speed
1,725 RPM
Maximum Ambient Temperature
104 Degrees F
Safety Features
Birdscreen
Resistance Properties
Weather Resistant
Exhaust Airflow @ 0.125 in SP
8,995 cfm
Blade Finish
Galvanized
Includes Drive Package
Yes
Housing Finish
Galvanized
Exhaust Airflow @ 0.375 in SP
6,780 cfm
Hood Type
Hinged Hood
Compatible Curb Manufacturer Part Number
3AZJ2
Assembly
Unassembled
Mount Type
Roof Curb
Brake Horsepower
9/10 hp
High-Efficiency Motor
No
Features
Strong and Weathertight Hood
Drive Type
Belt Drive
Exhaust Airflow @ 0.000 in SP
10,213 cfm
For Air Type
Clean Air
Nameplate Voltage
208/230/460V AC
Number of Speeds
1
Includes Motor
Yes
Housing Material
Steel
Airflow @ 0.000 in SP
10,213 cfm
Application
Factories, Large Facilities, Warehouses
Speed Controllable
No
For High-Static Pressure Applications
No
Motor Horsepower
3/4 hp
Mounting Orientation
Horizontal

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 36 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 10,213 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 3/4 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 10,213 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.