Steel 60"L, 38"H, 68"W, Roof Fan w.Motor

  • Mfr # 7AE71

  • Zoro # G2945975


product price: $2,641.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
36 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1 1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AE71
Zoro #
G2945975
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Base Size - Roof Ventilators
40 1/2 in x 40 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
68 in
Dimension C
60 in
Propeller Dia. (In.)
36
Dimension E
22 in
Dimension F
7 1/2 in
Dimension D (In.)
38
Max. Depth (In.)
60 in
Height (In.)
38
Dimension A
40 1/2 in
Dimension F (In.)
7-1/2
Shaft Dia. (In.)
1 in
Base Square Size - Roof Ventilators
40-1/2" x 40-1/2"
Bearing Size (In.)
1 in
Width (In.)
68
Dimension B (In.)
68
Dimension B
68 in
Dimension A (In.)
40-1/2
Dimension D
38 in
Dimension E (In.)
22
Dimension C (In.)
60
Blade Diameter
36 in
Base Length
40 1/2 in
Base Width
40 1/2 in
Propeller Shaft Diameter
1 in
Damper Size
36 x 36 in
Hood Height
16 in
Hood Length
60 in
Housing Width
40.5 in
Overall Height
38 in
Base Height
22 in
Overall Length
60 in
Housing Length
40.5 in
Hood Width
68 in
Overall Width
68 in

Details

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1 1/2 hp
Motor Enclosure
Open Dripproof
CFM @ 0.375-In. SP
10,141 cfm
Motor RPM
1,735 RPM
Full Load Amps
4.4-4.0/2.0
Phase
3
CFM @ 0.000-In. SP
13,403 cfm
Propeller Material
Steel
Max. BHP
1.8 hp
Frame Material
Galvanized Steel
Bearing Type
Sealed Pillow Block
Motor Type
3-Phase
Item
Axial Downblast Roof Supply Fan
CFM @ 0.125-In. SP
12,472 cfm
Includes
Drive Package, Hood
Max. Inlet Temp. (Deg. F)
104 Degrees F
Assembled/Unassembled
Unassembled
Number of Blades
6
Recommended Gravity Backdraft Damper Item No.
3HHN1
Fan RPM
792
Voltage
208-230/460
Style - Roof Ventilators
Hooded
Hz
60 Hz
Mounting Position
Horizontal
Max. Ambient Temp. (F)
104 Degrees F
Recommended 6 3/8"H Roof Curb Item No.
4C455
CFM @ 0.250-In. SP
11,360 cfm
Motor HP
1-1/2
Type
Axial Belt Drive Downblast
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
For High-Static Pressure Applications
No
Motor Speed
1,735 RPM
Blade Finish
Galvanized
Motor Horsepower
1 1/2 hp
Resistance Properties
Weather Resistant
High-Efficiency Motor
No
Safety Features
Birdscreen
Exhaust Airflow @ 0.125 in SP
12,472 cfm
Blade Material
Steel
Maximum Fan Speed
792 RPM
Airflow @ 0.000 in SP
13,403 cfm
Features
Strong and Weathertight Hood
For Air Type
Clean Air
Housing Material
Steel
Compatible Curb Manufacturer Part Number
3AZJ2
Maximum Inlet Air Temperature
104 Degrees F
Frequency
60 Hz
Includes Drive Package
Yes
Speed Controllable
No
Supply Airflow @ 0.000 in SP
13,403 cfm
Base Shape
Square
Housing Finish
Galvanized
Nameplate Voltage
208/230/460V AC
Application
Factories, Large Facilities, Warehouses
Exhaust Airflow @ 0.375 in SP
10,141 cfm
Current
4.6-4.8/2.4 A
Hood Type
Hinged Hood
Maximum Ambient Temperature
104 Degrees F
Maximum Static Pressure
3/8 in wc
Drive Type
Belt Drive
Includes Motor
Yes
Exhaust Airflow @ 0.250 in SP
11,360 cfm
Number of Speeds
1
Mounting Orientation
Horizontal
Brake Horsepower
1 4/5 hp
Standards
AMCA Sound and Air, UL/cUL 705
Assembly
Unassembled
Exhaust Airflow @ 0.000 in SP
13,403 cfm
Sound Level
27 sones @ 0.000 in SP and 5 ft
Mount Type
Roof Curb

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 36 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 13,403 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1 1/2 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 13,403 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.