Steel 60"L, 38"H, 68"W, Roof Fan w.Motor

  • Mfr # 7AE85

  • Zoro # G1684277


product price: $2,961.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
36 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AE85
Zoro #
G1684277
UPC #
00190735149584
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Base Size - Roof Ventilators
40 1/2 in x 40 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
68 in
Dimension B (In.)
68
Dimension E
22 in
Base Square Size - Roof Ventilators
40-1/2" x 40-1/2"
Shaft Dia. (In.)
1 1/4 in
Bearing Size (In.)
1 1/4 in
Dimension F
7 1/2 in
Dimension F (In.)
7-1/2
Dimension A
40 1/2 in
Propeller Dia. (In.)
36
Dimension C
60 in
Dimension C (In.)
60
Dimension A (In.)
40-1/2
Height (In.)
38
Dimension B
68 in
Max. Depth (In.)
60 in
Dimension D (In.)
38
Dimension D
38 in
Dimension E (In.)
22
Width (In.)
68
Housing Length
40.5 in
Base Height
22 in
Base Width
40 1/2 in
Overall Width
68 in
Damper Size
36 x 36 in
Propeller Shaft Diameter
1 1/4 in
Hood Length
60 in
Hood Width
68 in
Overall Length
60 in
Housing Width
40.5 in
Blade Diameter
36 in
Overall Height
38 in
Hood Height
16 in
Base Length
40 1/2 in

Details

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1 hp
Motor Enclosure
Open Dripproof
Max. Ambient Temp. (F)
104 Degrees F
Exhaust/Supply CFM @ 0.125-In. SP
9,483
Hz
60 Hz
Exhaust/Supply CFM @ 0.375-In. SP
6,653
Style - Roof Ventilators
Hooded
Exhaust/Supply CFM @ 0.250-In. SP
8,030
Voltage
208-230/460
Motor Type
3-Phase
Motor HP
1
Bearing Type
Sealed Pillow Block
Recommended 6 3/8"H Roof Curb Item No.
4C455
Recommended Gravity Backdraft Damper Item No.
3HHN1
Number of Blades
6
Exhaust/Supply CFM @ 0.500-In. SP
5,227
Phase
3
Item
Axial Downblast Roof Supply/Exhaust Fan
Max. Inlet Temp. (Deg. F)
104 Degrees F
Exhaust/Supply CFM @ 0.000-In. SP
10,704 cfm
Propeller Material
Cast Aluminum
Max. BHP
1.13 hp
Assembled/Unassembled
Unassembled
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
Full Load Amps
3.2-2.9/1.4
Type
Axial Belt Drive Downblast
Includes
Drive Package, Hood, Wall-Mounted Reversing Switch
Motor RPM
1,735 RPM
Mounting Position
Horizontal
Frame Material
Galvanized Steel
Fan RPM
830
Standards
AMCA Sound and Air, UL/cUL 705
Maximum Ambient Temperature
104 Degrees F
Includes Drive Package
Yes
Features
Strong and Weathertight Hood
Assembly
Unassembled
Housing Finish
Galvanized
Blade Material
Steel
Base Shape
Square
Mount Type
Roof Curb
Frequency
60 Hz
Blade Finish
Galvanized
Supply Airflow @ 0.000 in SP
10,704 cfm
Maximum Inlet Air Temperature
104 Degrees F
Application
Factories, Large Facilities, Warehouses
Motor Horsepower
1 hp
For Air Type
Clean Air
Motor Speed
1,735 RPM
Housing Material
Steel
Nameplate Voltage
208/230/460V AC
Brake Horsepower
1 1/5 hp
Number of Speeds
1
Speed Controllable
No
Airflow @ 0.000 in SP
10,704 cfm
Drive Type
Belt Drive
Includes Motor
Yes
Maximum Static Pressure
1/2 in wc
Resistance Properties
Weather Resistant
Mounting Orientation
Horizontal
Compatible Curb Manufacturer Part Number
2ZV84, 3AZJ2, 3C438, 4C455
Maximum Fan Speed
830 RPM
High-Efficiency Motor
No
Exhaust Airflow @ 0.000 in SP
10,704 cfm
For High-Static Pressure Applications
No
Current
3.2-3.2/1.6 A

Description

Axial Downblast Roof Supply/Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 36 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 10,704 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/2 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.