Steel 60"L, 38"H, 68"W, Roof Fan w.Motor

  • Mfr # 7AU42

  • Zoro # G3027394


product price:  $3,449.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
36 in
Voltage - Roof Ventilators
208V AC/230V AC/460V AC
Motor HP - Roof Ventilators
5 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AU42
Zoro #
G3027394
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Base Size - Roof Ventilators
40 1/2 in x 40 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
68 in
Dimension A
40 1/2 in
Dimension B (In.)
68
Shaft Dia. (In.)
1 1/4 in
Dimension B
68 in
Dimension E
22 in
Dimension F (In.)
7-1/2
Bearing Size (In.)
1 1/4 in
Dimension C
60 in
Height (In.)
38
Propeller Dia. (In.)
36
Dimension C (In.)
60
Max. Depth (In.)
60 in
Dimension A (In.)
40-1/2
Dimension E (In.)
22
Width (In.)
68
Base Square Size - Roof Ventilators
40-1/2" x 40-1/2"
Dimension D
38 in
Dimension F
7 1/2 in
Dimension D (In.)
38
Housing Length
40.5 in
Damper Size
36 x 36 in
Overall Length
60 in
Housing Width
40.5 in
Base Height
22 in
Blade Diameter
36 in
Hood Height
16 in
Base Length
40 1/2 in
Propeller Shaft Diameter
1 1/4 in
Hood Width
68 in
Overall Height
38 in
Hood Length
60 in
Overall Width
68 in
Base Width
40 1/2 in

Details

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208V AC/230V AC/460V AC
Motor HP - Roof Ventilators
5 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Style - Roof Ventilators
Hooded
Frame Material
Galvanized Steel
Includes
Drive Package, Hood, Wall-Mounted Reversing Switch
Full Load Amps
14.8-13.4/6.7
Number of Blades
6
Phase
3
Max. Ambient Temp. (F)
104 Degrees F
Recommended Gravity Backdraft Damper Item No.
3HHN1
Motor HP
5
Exhaust/Supply CFM @ 0.500-In. SP
15,389
Item
Axial Downblast Roof Supply/Exhaust Fan
Bearing Type
Sealed Pillow Block
Max. BHP
5.75 hp
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
Max. Inlet Temp. (Deg. F)
104 Degrees F
Exhaust/Supply CFM @ 0.125-In. SP
17,673
Motor Type
3-Phase
Recommended 6 3/8"H Roof Curb Item No.
4C455
Assembled/Unassembled
Unassembled
Motor RPM
1,745 RPM
Fan RPM
1,420
Mounting Position
Horizontal
Hz
60 Hz
Type
Axial Belt Drive Downblast
Voltage
208/230/460
Propeller Material
Cast Aluminum
Exhaust/Supply CFM @ 0.250-In. SP
16,974
Exhaust/Supply CFM @ 0.000-In. SP
18,313 cfm
Exhaust/Supply CFM @ 0.375-In. SP
16,167
Motor Horsepower
5 hp
Base Shape
Square
Compatible Curb Manufacturer Part Number
2ZV84, 3AZJ2, 3C438, 4C455
Standards
UL/cUL 705
Maximum Inlet Air Temperature
104 Degrees F
Number of Speeds
1
Drive Type
Belt Drive
High-Efficiency Motor
No
Assembly
Unassembled
Airflow @ 0.000 in SP
18,313 cfm
Blade Material
Steel
Maximum Fan Speed
1,420 RPM
Blade Finish
Galvanized
Features
Strong and Weathertight Hood
Speed Controllable
No
Housing Material
Steel
Motor Speed
1,745 RPM
Includes Motor
Yes
For Air Type
Clean Air
Mounting Orientation
Horizontal
Maximum Static Pressure
1/2 in wc
Application
Factories, Large Facilities, Warehouses
Maximum Ambient Temperature
104 Degrees F
For High-Static Pressure Applications
No
Mount Type
Roof Curb
Resistance Properties
Weather Resistant
Brake Horsepower
5 3/4 hp
Frequency
60 Hz
Includes Drive Package
Yes
Housing Finish
Galvanized
Nameplate Voltage
208/230/460V AC
Exhaust Airflow @ 0.000 in SP
18,313 cfm
Current
14.8-13.4/6.7 A
Supply Airflow @ 0.000 in SP
18,313 cfm

Description

Axial Downblast Roof Supply/Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 36 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 18,313 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/2 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 5 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.