Steel 72"L, 40.5"H, 78"W, Roof Fan w.Motor

  • Mfr # 7AE17

  • Zoro # G0735025


product price:  $3,354.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
42 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1 1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AE17
Zoro #
G0735025
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
42 in
Base Size - Roof Ventilators
46 1/2 in x 46 1/2 in
Overall Height - Roof Ventilators
40.5 in
Overall Width - Roof Ventilators
78 in
Max. Depth (In.)
72 in
Dimension C
72 in
Propeller Dia. (In.)
42
Shaft Dia. (In.)
1 1/4 in
Dimension F (In.)
10
Height (In.)
40-1/2
Dimension A
46 1/2 in
Dimension C (In.)
72
Bearing Size (In.)
1 1/4 in
Dimension F
10 in
Dimension E
24 1/2 in
Dimension D
40 1/2 in
Dimension E (In.)
24-1/2
Width (In.)
78
Dimension A (In.)
46-1/2
Dimension B
78 in
Base Square Size - Roof Ventilators
46-1/2" x 46-1/2"
Dimension D (In.)
40-1/2
Dimension B (In.)
78
Blade Diameter
42 in
Overall Length
72 in
Base Length
46 1/2 in
Propeller Shaft Diameter
1 1/4 in
Base Height
24 1/2 in
Housing Length
46.5 in
Hood Length
72 in
Damper Size
42 x 42 in
Overall Height
40 1/2 in
Base Width
46 1/2 in
Hood Width
78 in
Overall Width
78 in
Housing Width
46.5 in
Hood Height
16 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1 1/2 hp
Motor Enclosure
Open Dripproof
Voltage
208-230/460
Mounting Position
Horizontal
Frame Material
Galvanized Steel
Bearing Type
Sealed Pillow Block
Style - Roof Ventilators
Hooded
Hz
60 Hz
Max. Inlet Temp. (Deg. F)
104 Degrees F
Includes
Drive Package, Hood
CFM @ 0.000-In. SP
14,489 cfm
Max. Ambient Temp. (F)
104 Degrees F
Motor RPM
1,735 RPM
CFM @ 0.250-In. SP
11,856 cfm
Recommended 12 3/8"H Roof Curb Item No.
2ZV85
CFM @ 0.125-In. SP
13,318 cfm
Item
Axial Downblast Roof Exhaust Fan
Type
Axial Belt Drive Downblast
Phase
3
Full Load Amps
4.4-4.0/2.0
Fan RPM
608
Max. BHP
1.8 hp
Motor HP
1-1/2
Recommended 6 3/8"H Roof Curb Item No.
3C597
Motor Type
3-Phase
Number of Blades
6
Recommended Gravity Backdraft Damper Item No.
6WRK7
Propeller Material
Steel
CFM @ 0.375-In. SP
9,793 cfm
Assembled/Unassembled
Unassembled
Maximum Static Pressure
3/8 in wc
Airflow @ 0.000 in SP
14,489 cfm
Exhaust Airflow @ 0.250 in SP
11,856 cfm
Brake Horsepower
1 4/5 hp
Exhaust Airflow @ 0.000 in SP
14,489 cfm
Sound Level
25 sones @ 0.000 in SP and 5 ft
Housing Material
Steel
Resistance Properties
Weather Resistant
Frequency
60 Hz
Current
4.6-4.8/2.4 A
Mount Type
Roof Curb
Exhaust Airflow @ 0.125 in SP
13,318 cfm
Base Shape
Square
For Air Type
Clean Air
Motor Speed
1,735 RPM
Includes Drive Package
Yes
Blade Finish
Galvanized
Features
Strong and Weathertight Hood
Standards
AMCA Sound and Air, UL/cUL 705
Exhaust Airflow @ 0.375 in SP
9,793 cfm
For High-Static Pressure Applications
No
Speed Controllable
No
Application
Factories, Large Facilities, Warehouses
Maximum Inlet Air Temperature
104 Degrees F
Motor Horsepower
1 1/2 hp
Drive Type
Belt Drive
Housing Finish
Galvanized
Nameplate Voltage
208/230/460V AC
Number of Speeds
1
Compatible Curb Manufacturer Part Number
3AZJ4
Blade Material
Steel
Safety Features
Birdscreen
Includes Motor
Yes
Maximum Fan Speed
608 RPM
Hood Type
Hinged Hood
Maximum Ambient Temperature
104 Degrees F
Assembly
Unassembled
Mounting Orientation
Horizontal
High-Efficiency Motor
No
Supply Airflow @ 0.000 in SP
14,489 cfm

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 42 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 14,489 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1 1/2 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 14,489 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.