Steel 72"L, 40.5"H, 78"W, Roof Fan w.Motor

  • Mfr # 7AE75

  • Zoro # G1203115


product price:  $3,264.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
42 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1 1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AE75
Zoro #
G1203115
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Blade Dia.
42 in
Base Size - Roof Ventilators
46 1/2 in x 46 1/2 in
Overall Height - Roof Ventilators
40.5 in
Overall Width - Roof Ventilators
78 in
Shaft Dia. (In.)
1 1/4 in
Dimension B
78 in
Max. Depth (In.)
72 in
Dimension D (In.)
40-1/2
Bearing Size (In.)
1 1/4 in
Dimension B (In.)
78
Propeller Dia. (In.)
42
Dimension E
24 1/2 in
Dimension E (In.)
24-1/2
Dimension F
10 in
Dimension D
40 1/2 in
Dimension C
72 in
Width (In.)
78
Dimension A (In.)
46-1/2
Base Square Size - Roof Ventilators
46-1/2" x 46-1/2"
Height (In.)
40-1/2
Dimension F (In.)
10
Dimension A
46 1/2 in
Dimension C (In.)
72
Hood Width
78 in
Overall Length
72 in
Housing Width
46.5 in
Base Height
24 1/2 in
Hood Height
16 in
Propeller Shaft Diameter
1 1/4 in
Overall Height
40 1/2 in
Blade Diameter
42 in
Housing Length
46.5 in
Overall Width
78 in
Damper Size
42 x 42 in
Hood Length
72 in
Base Width
46 1/2 in
Base Length
46 1/2 in

Details

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1 1/2 hp
Motor Enclosure
Open Dripproof
Item
Axial Downblast Roof Supply Fan
CFM @ 0.125-In. SP
14,187 cfm
Recommended 6 3/8"H Roof Curb Item No.
3C597
Assembled/Unassembled
Unassembled
Fan RPM
608
Full Load Amps
4.4-4.0/2.0
Number of Blades
6
Bearing Type
Sealed Pillow Block
Hz
60 Hz
Type
Axial Belt Drive Downblast
Max. Inlet Temp. (Deg. F)
104 Degrees F
Frame Material
Galvanized Steel
Includes
Drive Package, Hood
CFM @ 0.000-In. SP
15,434 cfm
Phase
3
Propeller Material
Steel
Motor RPM
1,735 RPM
Max. BHP
1.8 hp
Recommended Gravity Backdraft Damper Item No.
6WRK7
Max. Ambient Temp. (F)
104 Degrees F
Motor Type
3-Phase
CFM @ 0.375-In. SP
10,432 cfm
Voltage
208-230/460
Motor HP
1-1/2
Mounting Position
Horizontal
Style - Roof Ventilators
Hooded
CFM @ 0.250-In. SP
12,629 cfm
Recommended 12 3/8"H Roof Curb Item No.
2ZV85
Compatible Curb Manufacturer Part Number
3AZJ4
Motor Speed
1,735 RPM
Exhaust Airflow @ 0.250 in SP
12,629 cfm
Maximum Ambient Temperature
104 Degrees F
High-Efficiency Motor
No
For Air Type
Clean Air
Mounting Orientation
Horizontal
Motor Horsepower
1 1/2 hp
Sound Level
25 sones @ 0.000 in SP and 5 ft
Brake Horsepower
1 4/5 hp
Exhaust Airflow @ 0.125 in SP
14,187 cfm
Mount Type
Roof Curb
Maximum Fan Speed
608 RPM
Frequency
60 Hz
Number of Speeds
1
Supply Airflow @ 0.000 in SP
15,434 cfm
Resistance Properties
Weather Resistant
Includes Motor
Yes
Maximum Inlet Air Temperature
104 Degrees F
Airflow @ 0.000 in SP
15,434 cfm
Speed Controllable
No
Current
4.6-4.8/2.4 A
Exhaust Airflow @ 0.000 in SP
15,434 cfm
Safety Features
Birdscreen
Standards
AMCA Sound and Air, UL/cUL 705
Housing Material
Steel
Blade Material
Steel
Drive Type
Belt Drive
Exhaust Airflow @ 0.375 in SP
10,432 cfm
Includes Drive Package
Yes
Blade Finish
Galvanized
Application
Factories, Large Facilities, Warehouses
Base Shape
Square
Maximum Static Pressure
3/8 in wc
Nameplate Voltage
208/230/460V AC
Housing Finish
Galvanized
For High-Static Pressure Applications
No
Hood Type
Hinged Hood
Features
Strong and Weathertight Hood
Assembly
Unassembled

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 42 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 15,434 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1 1/2 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 15,434 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.