Steel 84"L, 42.5"H, 90"W, Roof Fan w.Motor

  • Mfr # 7AE20

  • Zoro # G1444073


product price:  $3,817.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
48 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AE20
Zoro #
G1444073
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Base Size - Roof Ventilators
54 1/2 in x 54 1/2 in
Overall Height - Roof Ventilators
42.5 in
Overall Width - Roof Ventilators
90 in
Shaft Dia. (In.)
1 1/4 in
Max. Depth (In.)
84 in
Dimension D
42 1/2 in
Dimension B (In.)
90
Dimension F
12 in
Propeller Dia. (In.)
48
Dimension C (In.)
84
Dimension E (In.)
26-1/2
Dimension D (In.)
42-1/2
Dimension A (In.)
54-1/2
Bearing Size (In.)
1 1/4 in
Dimension E
26 1/2 in
Dimension C
84 in
Height (In.)
42-1/2
Width (In.)
90
Dimension A
54 1/2 in
Dimension F (In.)
12
Dimension B
90 in
Base Square Size - Roof Ventilators
54-1/2" x 54-1/2"
Base Width
54 1/2 in
Base Length
54 1/2 in
Propeller Shaft Diameter
1 1/4 in
Overall Width
90 in
Base Height
26 1/2 in
Housing Length
54.5 in
Hood Length
84 in
Hood Width
90 in
Hood Height
16 in
Overall Height
42 1/2 in
Blade Diameter
48 in
Damper Size
48 x 48 in
Overall Length
84 in
Housing Width
54.5 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1 hp
Motor Enclosure
Open Dripproof
Recommended 6 3/8"H Roof Curb Item No.
3C216
Max. BHP
1.2 hp
Mounting Position
Horizontal
Motor HP
1
Number of Blades
6
CFM @ 0.250-In. SP
8,779 cfm
Hz
60 Hz
CFM @ 0.375-In. SP
7,980 cfm
Motor RPM
1,735 RPM
Max. Inlet Temp. (Deg. F)
104 Degrees F
Type
Axial Belt Drive Downblast
Item
Axial Downblast Roof Exhaust Fan
Recommended 12 3/8"H Roof Curb Item No.
2ZV87
Includes
Drive Package, Hood
Bearing Type
Sealed Pillow Block
Fan RPM
429
Propeller Material
Steel
Full Load Amps
3.2-2.9/1.4
Voltage
208-230/460
CFM @ 0.000-In. SP
14,188 cfm
CFM @ 0.125-In. SP
12,290 cfm
Motor Type
3-Phase
Phase
3
Style - Roof Ventilators
Hooded
Assembled/Unassembled
Unassembled
Max. Ambient Temp. (F)
104 Degrees F
Frame Material
Galvanized Steel
Recommended Gravity Backdraft Damper Item No.
6WRK8
Maximum Static Pressure
3/8 in wc
Current
3.2-3.2/1.6 A
For High-Static Pressure Applications
No
Features
Strong and Weathertight Hood
Airflow @ 0.000 in SP
14,188 cfm
Mounting Orientation
Horizontal
Brake Horsepower
1 1/5 hp
Application
Factories, Large Facilities, Warehouses
Exhaust Airflow @ 0.375 in SP
7,980 cfm
Nameplate Voltage
208/230/460V AC
Standards
AMCA Sound and Air, UL/cUL 705
Hood Type
Hinged Hood
Maximum Inlet Air Temperature
104 Degrees F
For Air Type
Clean Air
Speed Controllable
No
High-Efficiency Motor
No
Exhaust Airflow @ 0.250 in SP
8,779 cfm
Motor Speed
1,735 RPM
Compatible Curb Manufacturer Part Number
3AZJ6
Blade Material
Steel
Sound Level
20 sones @ 0.000 in SP and 5 ft
Exhaust Airflow @ 0.000 in SP
14,188 cfm
Includes Drive Package
Yes
Mount Type
Roof Curb
Maximum Fan Speed
429 RPM
Supply Airflow @ 0.000 in SP
14,188 cfm
Blade Finish
Galvanized
Safety Features
Birdscreen
Motor Horsepower
1 hp
Maximum Ambient Temperature
104 Degrees F
Housing Material
Steel
Resistance Properties
Weather Resistant
Assembly
Unassembled
Number of Speeds
1
Exhaust Airflow @ 0.125 in SP
12,290 cfm
Base Shape
Square
Frequency
60 Hz
Housing Finish
Galvanized
Drive Type
Belt Drive
Includes Motor
Yes

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 48 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 14,188 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 14,188 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.