Steel 84"L, 42.5"H, 90"W, Roof Fan w.Motor

  • Mfr # 7AE77

  • Zoro # G1730136


product price:  $3,738.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
48 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
3/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AE77
Zoro #
G1730136
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Base Size - Roof Ventilators
54 1/2 in x 54 1/2 in
Overall Height - Roof Ventilators
42.5 in
Overall Width - Roof Ventilators
90 in
Base Square Size - Roof Ventilators
54-1/2" x 54-1/2"
Dimension B (In.)
90
Dimension D
42 1/2 in
Propeller Dia. (In.)
48
Dimension D (In.)
42-1/2
Width (In.)
90
Dimension A
54 1/2 in
Dimension C
84 in
Dimension C (In.)
84
Dimension E
26 1/2 in
Dimension F (In.)
12
Dimension B
90 in
Max. Depth (In.)
84 in
Shaft Dia. (In.)
1 1/4 in
Dimension E (In.)
26-1/2
Height (In.)
42-1/2
Dimension F
12 in
Bearing Size (In.)
1 1/4 in
Dimension A (In.)
54-1/2
Housing Length
54.5 in
Propeller Shaft Diameter
1 1/4 in
Hood Height
16 in
Hood Width
90 in
Base Width
54 1/2 in
Housing Width
54.5 in
Overall Length
84 in
Damper Size
48 x 48 in
Overall Width
90 in
Hood Length
84 in
Overall Height
42 1/2 in
Base Length
54 1/2 in
Blade Diameter
48 in
Base Height
26 1/2 in

Details

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
3/4 hp
Motor Enclosure
Open Dripproof
Type
Axial Belt Drive Downblast
Item
Axial Downblast Roof Supply Fan
CFM @ 0.250-In. SP
7,600 cfm
Max. Ambient Temp. (F)
104 Degrees F
Bearing Type
Sealed Pillow Block
Assembled/Unassembled
Unassembled
Recommended Gravity Backdraft Damper Item No.
6WRK8
Motor HP
3/4
Voltage
208-230/460
Propeller Material
Steel
Motor RPM
1,725 RPM
Hz
60 Hz
CFM @ 0.000-In. SP
13,997 cfm
Mounting Position
Horizontal
Number of Blades
6
Full Load Amps
2.9-2.8/1.4
Max. Inlet Temp. (Deg. F)
104 Degrees F
Max. BHP
0.9 hp
Recommended 6 3/8"H Roof Curb Item No.
3C216
Fan RPM
393
Style - Roof Ventilators
Hooded
Motor Type
3-Phase
Recommended 12 3/8"H Roof Curb Item No.
2ZV87
Includes
Drive Package, Hood
Phase
3
CFM @ 0.125-In. SP
11,659 cfm
Frame Material
Galvanized Steel
High-Efficiency Motor
No
Motor Horsepower
3/4 hp
Current
2.9-2.8/1.4 A
Mounting Orientation
Horizontal
Assembly
Unassembled
Maximum Static Pressure
1/4 in wc
Includes Motor
Yes
Brake Horsepower
9/10 hp
Speed Controllable
No
For High-Static Pressure Applications
No
Standards
AMCA Sound and Air, UL/cUL 705
Blade Finish
Galvanized
Supply Airflow @ 0.000 in SP
13,997 cfm
Includes Drive Package
Yes
Hood Type
Hinged Hood
Resistance Properties
Weather Resistant
Safety Features
Birdscreen
Frequency
60 Hz
Housing Material
Steel
Nameplate Voltage
208/230/460V AC
Exhaust Airflow @ 0.125 in SP
11,659 cfm
Housing Finish
Galvanized
Compatible Curb Manufacturer Part Number
3AZJ6
Blade Material
Steel
Motor Speed
1,725 RPM
Maximum Inlet Air Temperature
104 Degrees F
Maximum Ambient Temperature
104 Degrees F
Exhaust Airflow @ 0.000 in SP
13,997 cfm
Application
Factories, Large Facilities, Warehouses
Drive Type
Belt Drive
Sound Level
15.5 sones @ 0.000 in SP and 5 ft
Number of Speeds
1
Maximum Fan Speed
393 RPM
Base Shape
Square
Airflow @ 0.000 in SP
13,997 cfm
Features
Strong and Weathertight Hood
Mount Type
Roof Curb
Exhaust Airflow @ 0.250 in SP
7,600 cfm
For Air Type
Clean Air

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 48 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 13,997 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 3/4 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 13,997 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.