Steel 96"L, 42.5"H, 96"W, Roof Fan w.Motor

  • Mfr # 7AE40

  • Zoro # G1722095


product price:  $5,799.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
54 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1 1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AE40
Zoro #
G1722095
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
54 in
Base Size - Roof Ventilators
60 1/2 in x 60 1/2 in
Overall Height - Roof Ventilators
42.5 in
Overall Width - Roof Ventilators
96 in
Height (In.)
42-1/2
Max. Depth (In.)
96 in
Dimension E (In.)
26-1/2
Dimension D
42 1/2 in
Width (In.)
96
Shaft Dia. (In.)
1 1/4 in
Dimension C (In.)
96
Dimension F (In.)
12
Dimension E
26 1/2 in
Base Square Size - Roof Ventilators
60-1/2" x 60-1/2"
Dimension A (In.)
60-1/2
Dimension D (In.)
42-1/2
Dimension C
96 in
Dimension B
96 in
Dimension F
12 in
Dimension A
60 1/2 in
Propeller Dia. (In.)
54
Bearing Size (In.)
1 1/4 in
Dimension B (In.)
96
Propeller Shaft Diameter
1 1/4 in
Housing Width
60.5 in
Overall Length
96 in
Damper Size
54 x 54 in
Overall Height
42 1/2 in
Overall Width
96 in
Base Width
60 1/2 in
Hood Height
25 in
Housing Length
60.5 in
Blade Diameter
54 in
Hood Length
96 in
Hood Width
96 in
Base Length
60 1/2 in
Base Height
26 1/2 in

Details

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1 1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Type
Axial Belt Drive Downblast
Hz
60 Hz
Recommended 12 3/8"H Roof Curb Item No.
3C439
Assembled/Unassembled
Unassembled
Voltage
208-230/460
Bearing Type
Regreasable Pillow Block
Motor RPM
1,730 RPM
Max. BHP
1.73 hp
Number of Blades
5
Includes
Drive Package, Hood
CFM @ 0.000-In. SP
20,036 cfm
Mounting Position
Horizontal
Fan RPM
343
Phase
3
Full Load Amps
4.5-4.1-2.0
CFM @ 0.125-In. SP
17,299 cfm
Propeller Material
Steel
Frame Material
Galvanized Steel
Item
Axial Downblast Roof Supply Fan
Max. Inlet Temp. (Deg. F)
104 Degrees F
Motor Type
3-Phase
Max. Ambient Temp. (F)
104 Degrees F
Recommended Gravity Backdraft Damper Item No.
5NKN7
Recommended 6 3/8"H Roof Curb Item No.
3C216
Style - Roof Ventilators
Hooded
Motor HP
1-1/2
Exhaust Airflow @ 0.000 in SP
20,036 cfm
Compatible Curb Manufacturer Part Number
3FLT6
Maximum Fan Speed
343 RPM
Brake Horsepower
1 73/100 hp
Nameplate Voltage
208/230/460V AC
Includes Motor
Yes
Features
Strong and Weathertight Hood
Maximum Inlet Air Temperature
104 Degrees F
Resistance Properties
Weather Resistant
Housing Finish
Galvanized
Base Shape
Square
Mount Type
Roof Curb
Standards
AMCA Sound and Air, UL/cUL 705
High-Efficiency Motor
No
Assembly
Unassembled
Exhaust Airflow @ 0.125 in SP
17,299 cfm
For Air Type
Clean Air
Supply Airflow @ 0.000 in SP
20,036 cfm
Housing Material
Steel
Application
Factories, Large Facilities, Warehouses
Motor Speed
1,730 RPM
Safety Features
Birdscreen
Blade Material
Steel
Drive Type
Belt Drive
For High-Static Pressure Applications
No
Number of Speeds
1
Includes Drive Package
Yes
Hood Type
Hinged Hood
Sound Level
17.3 sones @ 0.000 in SP and 5 ft
Maximum Ambient Temperature
104 Degrees F
Motor Horsepower
1 1/2 hp
Current
4.6-4.8/2.4 A
Maximum Static Pressure
1/8 in wc
Blade Finish
Galvanized
Airflow @ 0.000 in SP
20,036 cfm
Frequency
60 Hz
Mounting Orientation
Horizontal
Speed Controllable
No

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 54 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 20,036 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/8 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1 1/2 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.