Steel 96"L, 42.5"H, 96"W, Roof Fan w.Motor
Mfr # 7AE43
Zoro # G1059125
product price:Â $5,783.99
/ea
Free Shipping & Returns
Key Features
Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
54 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
2 hp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7AE43
Zoro #
G1059125
UPC #
00799471519479
Country of Origin
Multiple
Dimensions
Blade Dia.
54 in
Base Size - Roof Ventilators
60 1/2 in x 60 1/2 in
Overall Height - Roof Ventilators
42.5 in
Overall Width - Roof Ventilators
96 in
Dimension B
96 in
Dimension A (In.)
60-1/2
Dimension B (In.)
96
Bearing Size (In.)
1 1/4 in
Dimension A
60 1/2 in
Dimension F (In.)
12
Max. Depth (In.)
96 in
Dimension E (In.)
26-1/2
Dimension D
42 1/2 in
Dimension C (In.)
96
Dimension E
26 1/2 in
Dimension D (In.)
42-1/2
Base Square Size - Roof Ventilators
60-1/2" x 60-1/2"
Height (In.)
42-1/2
Shaft Dia. (In.)
1 1/4 in
Width (In.)
96
Propeller Dia. (In.)
54
Dimension C
96 in
Dimension F
12 in
Base Length
60 1/2 in
Housing Width
60.5 in
Hood Height
25 in
Hood Length
96 in
Blade Diameter
54 in
Base Height
26 1/2 in
Propeller Shaft Diameter
1 1/4 in
Overall Length
96 in
Base Width
60 1/2 in
Overall Height
42 1/2 in
Housing Length
60.5 in
Damper Size
54 x 54 in
Overall Width
96 in
Hood Width
96 in
Description
Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 54 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 21,672 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 2 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 5, Supply Airflow @ 0.000 in SP 21,672 cfm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.