Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Fan Blade, 36 In

  • Mfr # 3C029

  • Zoro # G2083155


product price: $967.99
/ea
Free Shipping & Returns

Key Features

Propeller Dia. (In.)
36 in
Bore Dia. (In.)
1 in
Number of Blades
8
Blade Material
Steel
For Use With
3C168
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3C029
Zoro #
G2083155
UPC #
-
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
36 in
Bore Dia. (In.)
1 in

Details

Number of Blades
8
Blade Material
Steel
For Use With
3C168
Drive Type
Belt
Item
Reversible Replacement Propeller
RPM
490 RPM, 575 RPM, 650 RPM, 765/830 RPM
HP
1/2 hp, 3/4 hp, 1 hp, 1 1/2 hp, 2 hp

Description

Reversible Replacement Propeller, Propeller Dia. (In.) 36 in, Bore Dia. (In.) 1 in, Number of Blades 8, HP 1/2 hp, 3/4 hp, 1 hp, 1 1/2 hp, 2 hp, RPM 490 RPM, 575 RPM, 650 RPM, 765/830 RPM, Drive Type Belt, Blade Material Steel, For Use With 3C168

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.