Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steering Bar, 49-1/2 In.

  • Mfr # 21D027

  • Zoro # G4793896


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Color
Red
Overall Width
9 1/2 in
Overall Length
49 1/2 in
For Use With
Nos. 21D021, 21D022, 21D023 Roller Units
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21D027
Zoro #
G4793896
UPC #
190735156865
Country of Origin
China

Dimensions

Overall Width
9 1/2 in
Overall Length
49 1/2 in
Handle Length
9 1/2 in
Bar Dia.
1 3/8 in

Details

Item
Steering Bar
Color
Red
For Use With
Nos. 21D021, 21D022, 21D023 Roller Units
Material
Steel
Finish
Powder Coated

Description

Steering Bar, Handle Length 9 1/2 in, Bar Dia. 1 3/8 in, Finish Powder Coated, Material Steel, Color Red, Overall Length 49 1/2 in, Overall Width 9 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.