Zoro Homepage

Stop Collar Set

  • Mfr # 1F616

  • Zoro # G1464976


product price: $26.39
/ea

Key Features

Length
1/4 in, 11/16 in, 15/16 in, 5/16 in, 7/8 in
Impact Rated
No
Includes
(1) Sturdy Plastic Box, (3) Hex Wrenches, (7) Clamp Style Collars from 1/8 to 1/2 in in 1/16 in Increments
For Use With
Drill Bit
Product Type
Stop Collar Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1F616
Zoro #
G1464976
UPC #
190735141342
Country of Origin
China

Dimensions

Length
1/4 in, 11/16 in, 15/16 in, 5/16 in, 7/8 in

Details

Impact Rated
No
Includes
(1) Sturdy Plastic Box, (3) Hex Wrenches, (7) Clamp Style Collars from 1/8 to 1/2 in in 1/16 in Increments
Item
Collar Set
For Use With
Drill Bit
Product Type
Stop Collar Set
Compatible Manufacturer Model Number
Universal
Compatible Brand
Universal
Compatible Product Type
Drill

Description

Adjustable Drill Depth Stop Collar Set, With 7 Sizes 1/8-1/2 Inch, Includes Hex Keys And Sturdy Plastic Box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.