Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stop Sleeve, 1/4 In, Aluminum, PK10

  • Mfr # 2VKD1

  • Zoro # G2159245


product price: $5.39
/pk 10, $0.54/ea

Key Features

Material
Aluminum Alloy
For Wire Rope Dia.
1/4 in
Wire Rope Dia.
1/4"
Finish
Natural
For Use With
1DMV1, 1DMV4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VKD1
Zoro #
G2159245
UPC #
190735236178
Country of Origin
China

Dimensions

For Wire Rope Dia.
1/4 in
Wire Rope Dia.
1/4"
Compatible Rope Diameter
1/4 in
Outside Diameter
11/16 in
Overall Length
11/16 in

Details

Item
Wire Rope Stop Sleeve
Material
Aluminum Alloy
Finish
Natural
For Use With
1DMV1, 1DMV4
Lifting Capability
Not for Lifting

Description

Wire Rope Stop Sleeve, Compatible Rope Diameter 1/4 in, Material Aluminum Alloy, Overall Length 11/16 in, Outside Diameter 11/16 in, Load Efficiency Rating Not Applicable, Finish Plain, Sleeve Type Stop Sleeve, Fitting Type Swage, Lifting Capability Not for Lifting, Standards Not Applicable, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.