Zoro Homepage

Strap, Vehicle Recovery, L30Ft, 10700Lb

  • Mfr # 1DKW9

  • Zoro # G2129793


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Length
30 ft
Edge Yarns
Polymer Coated
Breaking Strength
32,000 lb
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DKW9
Zoro #
G2129793
UPC #
190735134375
Country of Origin
China

Dimensions

Length
30 ft
Width
2 in
Overall Length
30 ft
Overall Width
2 in

Details

Item
Vehicle Recovery Strap
Material
Polyester
Edge Yarns
Polymer Coated
Breaking Strength
32,000 lb
Features
Red Inner Warning Markers Indicate When Strap Must Be Replaced
Web Tensile Strength
40,000 lb
Rated Capacity
10,700 lb.
Color
Silver
Includes
Loops on Both Ends
Webbing Break Strength
40,000 lb
Assembly Break Strength
32,000 lb

Description

Vehicle Recovery Strap, Overall Length 30 ft, Overall Width 2 in, Color Silver, Material Polyester, Webbing Break Strength 40,000 lb, Assembly Break Strength 32,000 lb, Features Red Inner Warning Markers Indicate When Strap Must Be Replaced, Includes Loops on Both Ends, Edge Yarns Polymer Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.