Stripper
Mfr # GGS_57044
Zoro # G5075301
product price: $6.75
/eaKey Features
For Use With
38EV08A, 38EV09A, 38EV10A, 38EV11A, 38EV12A, 38EV13A
Fits Brand
Dayton
Material
Steel
Overall Height
1.9 in
Compatible Hoist Type
Manual Chain Hoists
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GGS_57044
Zoro #
G5075301
UPC #
00194484251536
Country of Origin
China
Dimensions
Overall Height
1.9 in
Overall Width
1.8 in
Details
Item
Stripper
For Use With
38EV08A, 38EV09A, 38EV10A, 38EV11A, 38EV12A, 38EV13A
Fits Brand
Dayton
Material
Steel
Compatible Hoist Type
Manual Chain Hoists
Compatible Series
Dayton
Compatible Load Capacity
4,000 lb, 6,000 lb
Description
Stripper, Product Type Stripper, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 4,000 lb, 6,000 lb, Compatible Series Dayton, Material Steel, Overall Length Not Applicable, Overall Width 1.8 in, Overall Height 1.9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.