Zoro Homepage

Stripper

  • Mfr # GGS_57125

  • Zoro # G5113713


product price: $3.89
/ea

Key Features

For Use With
38EV05A, 38EV06A, 38EV07A
Fits Brand
Dayton
Material
Steel
Overall Height
1.6 in
Compatible Load Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_57125
Zoro #
G5113713
UPC #
00194484252571
Country of Origin
China

Dimensions

Overall Height
1.6 in
Overall Width
1.4 in

Details

Item
Stripper
For Use With
38EV05A, 38EV06A, 38EV07A
Fits Brand
Dayton
Material
Steel
Compatible Load Capacity
2,000 lb
Compatible Hoist Type
Manual Chain Hoists
Compatible Series
Dayton

Description

Stripper, Product Type Stripper, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 2,000 lb, Compatible Series Dayton, Material Steel, Overall Length Not Applicable, Overall Width 1.4 in, Overall Height 1.6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.