This item is Discontinued.

Dayton Submersible Deep Well Pump, 1 hp, 230V AC, 3 Wires, 9.8 A, 11 Stages, 10 gpm 558666

This item is Discontinued.

Dayton

Submersible Deep Well Pump, 1 hp, 230V AC, 3 Wires, 9.8 A, 11 Stages, 10 gpm (Discontinued)

Mfr # 558666
Zoro # G3131301
UPC # 190735146118
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
558666
Zoro #
G3131301
UPC #
190735146118
Country of Origin
Mexico

Dimensions

GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI
9
GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI
10
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI
13
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI
12
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI
15
Discharge Dia.
1 1/4 in
Discharge Diameter
1 1/4 in

Details

Item
Submersible Deep Well Pump
HP
1 hp
Number of Wires
3
Amps
9.8 A
Rated Voltage
230V AC
Phase - Pumps
1
Nominal Flow Rate
10 gpm
Number of Stages
11
Discharge Head Material
Thermoplastic
Flow Rate @ 100 Ft. @ 40 PSI
13 gpm
Flow Rate @ 100 Ft. @ 50 PSI
12 gpm
GPM of Water @ 300 Ft @ 30, 50 PSI
7 3
GPM of Water @ 250 Ft @ 30, 50 PSI
9 7
GPM of Water @ 150 Ft @ 30, 50 PSI
11 10
Pump-Motor Shell
Stainless Steel
Motor
Franklin(TM)
Stages
11
Discharge Port (In.)
1-1/4
GPM of Water @ 500 Ft @ 30, 50 PSI
- - - - -
Flow Ranges (GPM)
5 - 13
GPM of Water @ 350 Ft @ 30, 50 PSI
- - - - -
GPM of Water @ 200 Ft @ 30, 50 PSI
10 9
GPM of Water @ 40 Ft @ 30, 50 PSI
- 14
Amps AC
9.8
Built-In Check Valve
Yes
Shaft Material
303 Stainless Steel
Screen Material
Polyethylene
Phase
Single
Well Capacity
Average
GPM of Water @ 400 Ft @ 30, 50 PSI
- - - - -
Tank PSI
2030405060
Impeller Material
Celcon
GPM of Water @ 100 Ft @ 30, 50 PSI
13 12
GPM of Water @ 60 Ft @ 30, 50 PSI
15 13
Type
Deep Well Submersible
Max. Operating Temp. (F)
86
Recommended Tank
16X848, 3GVT8
GPM of Water @ 80 Ft @ 30, 50 PSI
14 13
GPM
10
Pump Bearings
PEEK
GPM of Water @ 175 Ft @ 30, 50 PSI
10 9
GPM of Water @ 125 Ft @ 30, 50 PSI
12 11
GPM of Water @ 20 Ft @ 30, 50 PSI
- 15
Max. Head (Ft.)
284
GPM of Water @ 450 Ft @ 30, 50 PSI
- - - - -
Voltage
230
Pump Material
Thermoplastic
Max. Head
284 ft
Flow Rate @ 150 Ft. @ 40 PSI
11 gpm
Flow Rate @ 150 Ft. @ 50 PSI
10 gpm
Max. Operating Temp.
86 Degrees F
Media Temperature - Maximum
86 Degrees F
Product Type
Submersible Deep Well Pump
Horsepower
1 hp
Full Load Current
9.8 A
Feet of Head - Maximum
284 ft

Description

Submersible Deep Well Pump, HP 1 hp, Rated Voltage 230V AC, Amps 9.8 A, Phase - Pumps 1, Number of Stages 11, Number of Wires 3, Discharge Head Material Thermoplastic, Impeller Material Celcon, Shaft Material 303 Stainless Steel, Nominal Flow Rate 10 gpm, Flow Rate @ 100 Ft. @ 40 PSI 13 gpm, Flow Rate @ 100 Ft. @ 50 PSI 12 gpm, Flow Rate @ 150 Ft. @ 40 PSI 11 gpm, Flow Rate @ 150 Ft. @ 50 PSI 10 gpm, Max. Head 284 ft, Discharge Dia. 1 1/4 in, Recommended Tank 16X848, 3GVT8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.