This item is Discontinued.

Dayton Submersible Deep Well Pump and Control Panel, 1/2 hp, 115V AC, 3 Wires, 12.0 A, 7 Stages, 8 gpm 558908

Submersible Deep Well Pump and Control Panel, 1/2 hp, 115V AC, 3 Wires, 12.0 A, 7 Stages, 8 gpm (Discontinued)

  • Mfr # 558908
  • Zoro # G2703355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558908
Zoro #
G2703355
UPC #
190735218570
Country of Origin
United States

Dimensions

GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI
11
Width (In.)
3-3/4
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI
9
Height (In.)
24-5/8
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI
7
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI
8
Length (In.)
3-3/4
GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI
3
Discharge Dia.
1 1/4 in

Details

HP
1/2 hp
Item
Submersible Deep Well Pump and Control Panel
Number of Wires
3
Amps
12 A
Rated Voltage
115V AC
Phase - Pumps
1
Nominal Flow Rate
8 gpm
Number of Stages
7
Discharge Head Material
Stainless Steel
Flow Rate @ 100 Ft. @ 50 PSI
7 gpm
GPM of Water @ 350 Ft @ 30, 50 PSI
- -
Shaft Material
Stainless Steel
GPM of Water @ 100 Ft @ 30, 50 PSI
8 7
Built-In Check Valve
Yes
GPM of Water @ 175 Ft @ 30, 50 PSI
5 -
SF Amps
9
Stages
7
GPM of Water @ 500 Ft @ 30, 50 PSI
- -
GPM of Water @ 200 Ft @ 30, 50 PSI
3 -
Voltage
115
GPM of Water @ 60 Ft @ 30, 50 PSI
9 8
GPM of Water @ 40 Ft @ 30, 50 PSI
10 9
GPM of Water @ 20 Ft @ 30, 50 PSI
11 9
Motor
Franklin
GPM of Water @ 125 Ft @ 30, 50 PSI
8 6
GPM of Water @ 250 Ft @ 30, 50 PSI
- -
Pump Material
Stainless steel
GPM of Water @ 300 Ft @ 30, 50 PSI
- -
Phase
1
Recommended Tank
3YA58, 3YA59, 4MY63
Pump Bearings
Rubber/Ceramic
GPM of Water @ 150 Ft @ 30, 50 PSI
6 3
Discharge Port (In.)
1-1/4
Well Capacity
Average
Includes
Control Box
Flow Ranges (GPM)
10 - 4
GPM of Water @ 80 Ft @ 30, 50 PSI
9 7
Impeller Material
Noryl
Max. Operating Temp. (F)
86
Pump-Motor Shell
Stainless Steel
Amps AC
12.0
GPM of Water @ 400 Ft @ 30, 50 PSI
- -
Control Box Required
Yes
GPM
7
Screen Material
Polyethylene
Max. Head (Ft.)
290
GPM of Water @ 450 Ft @ 30, 50 PSI
- -
Flow Rate @ 100 Ft. @ 30 PSI
8 gpm
Bearing Material
Rubber/Ceramic
Flow Rate @ 150 Ft. @ 30 PSI
6 gpm
Max. Head
290 ft
Flow Rate @ 150 Ft. @ 50 PSI
3 gpm
Max. Operating Temp.
86 Degrees F

Description

Submersible Deep Well Pump and Control Panel, HP 1/2 hp, Rated Voltage 115V AC, Amps 12 A, Phase - Pumps 1, Nominal Flow Rate 8 gpm, Number of Stages 7, Number of Wires 3, Impeller Material Noryl, Shaft Material Stainless Steel, Bearing Material Rubber/Ceramic, Flow Rate @ 100 Ft. @ 30 PSI 8 gpm, Flow Rate @ 100 Ft. @ 50 PSI 7 gpm, Flow Rate @ 150 Ft. @ 30 PSI 6 gpm, Flow Rate @ 150 Ft. @ 50 PSI 3 gpm, Max. Head 290 ft, Discharge Dia. 1 1/4 in, Max. Operating Temp. 86 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.