Zoro Homepage

Suction Strainer, PVDF

  • Mfr # 1DLU1

  • Zoro # G3174132


product price: $170.99
/ea
Free Shipping & Returns

Key Features

For Use With
1DLL3, 1DLR1, 1DLR2, 1DLR5, 1DLR6
Wetted Materials
Kynar
Inside Dia.
1 11/16 in
Diesel Exhaust Fluid Compatible
No
Not Recommended Chemicals
Acetic Acid (Glacial), Formic Acid, Acetone, Methyl Ethyl Ketone (MEK), Ethyl (Ethanol), Isopropyl (Isopropanol), Methyl (Methanol), Cyclohexane, Gasoline, Heptane, Hexane, Kerosene, Stoddard Solvent (Mineral Spirits), Ethyl Acetate, Formaldehyde 40%, Formaldehyde, Lacquer Thinners, Toluene, Xylene, DEF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DLU1
Zoro #
G3174132
UPC #
190735135471
Country of Origin
Singapore

Dimensions

Inside Dia.
1 11/16 in
Overall Height
4 in

Details

Item
Suction Strainer
For Use With
1DLL3, 1DLR1, 1DLR2, 1DLR5, 1DLR6
Wetted Materials
Kynar
Diesel Exhaust Fluid Compatible
No
Not Recommended Chemicals
Acetic Acid (Glacial), Formic Acid, Acetone, Methyl Ethyl Ketone (MEK), Ethyl (Ethanol), Isopropyl (Isopropanol), Methyl (Methanol), Cyclohexane, Gasoline, Heptane, Hexane, Kerosene, Stoddard Solvent (Mineral Spirits), Ethyl Acetate, Formaldehyde 40%, Formaldehyde, Lacquer Thinners, Toluene, Xylene, DEF
Max. Fluid Temp.
175 Degrees F
For Media Type
Acetic Acid, Chromic Acid, Citric Acid, Hydrochloric Acid, Hydrofluoric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Sulfuric Acid, Ethylene Glycol, Glycerin, Calcium Chloride, Sodium Bicarbonate, Ammonium Hydroxide, Sodium Hydroxide, Bleach, Potassium Hydroxide (50%), Water, Sodium Bisulfate, Sodium Bisulfite, Trichlorethylene, Ammonia
Body Material
Kynar
Food Grade
No
Compatible Chemicals
Acetic Acid 20%, Acetic Acid 80%, Chromic Acid 30%, Chromic Acid 50%, Citric Acid 50%, Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (20%), Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Ethylene Glycol, Glycerin, Calcium Chloride, Sodium Bicarbonate (10%), Ammonium Hydroxide, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hypochlorite/Bleach (to 20%), Potassium Hydroxide (50%), Fresh Water, Salt Water, Deionized Water, Sodium Bisulfate, Sodium Bisulfite, Trichlorethylene (50%), Ammonia (Liquids)
Grease
NT
Gear Lube
NT

Description

Suction Strainer, Body Material Kynar(R), Inside Dia. 1 11/16 in, For Use With 1DLL3, 1DLR1, 1DLR2, 1DLR5, 1DLR6, Wetted Materials Kynar, Overall Height 4 in, Max. Fluid Temp. 175 Degrees F, Diesel Exhaust Fluid Compatible No, Food Grade No, Includes -

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.