Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suction Tube, 1 In Mnpt

  • Mfr # 4HA25

  • Zoro # G2406214


product price: $18.89
/ea

Key Features

Length
43-1/2"
Adapter Type
1" MNPT
Diameter
1"
Wetted Materials
Steel
Suction Tube Length
43 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HA25
Zoro #
G2406214
UPC #
190735324974
Country of Origin
Taiwan, Province of China

Dimensions

Length
43-1/2"
Diameter
1"
Suction Tube Length
43 1/2 in
For Container Size
15 gal, 30 gal, 55 gal
Suction Tube Length - Maximum
43 1/2 in

Details

Item
Suction Tube
Adapter Type
1" MNPT
Wetted Materials
Steel
Compatible Chemicals
Automatic Transmission Fluid, Diesel Fuel, Ethyl (Ethanol), Gasoline, Isopropyl (Isopropanol), Kerosene, Sodium Hypochlorite/Bleach (to 20%)
Suction Tube ID
1 in
For Container Type
Bucket, Drum, Pail
Suction Tube Material
Steel
Food Grade
No
Max. Fluid Temp.
140 Degrees F
Not Recommended Chemicals
DEF, Fresh Water, Salt Water
Suction Tube OD
1 1/2 in
Diesel Exhaust Fluid Compatible
No
Min. Fluid Temp.
-10 Degrees F
For Media Type
Automatic Transmission Fluid, Bleach, Diesel Fuel, Ethanol, Gasoline, Isopropanol, Kerosene
Gear Lube
NT
Grease
NT

Description

Drum Pump Tube, Suction Tube Length 43 1/2 in, Suction Tube Material Steel, Suction Tube ID 1 in, Suction Tube OD 1 1/2 in, For Container Size 15 gal, 30 gal, 55 gal, For Container Type Bucket, Drum, Pail, Min. Fluid Temp. -10 Degrees F, Max. Fluid Temp. 140 Degrees F, Diesel Exhaust Fluid Compatible No, Food Grade No, Wetted Materials Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.