Zoro Homepage

SuctionStrainer, 7 Dia, 4 NPT, Side Sq Perf

  • Mfr # 2EHE8

  • Zoro # G1342643


product price: $40.19
/ea

Key Features

Diameter
7"
NPT
4"
Fits
4" MNPT Suction Hose
Material of Construction
Steel
Type
Side Square Perforations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2EHE8
Zoro #
G1342643
UPC #
190735218488
Country of Origin
China

Dimensions

Diameter
7"
Height
5"
Inlet Dia.
4 in
Connection Thread Diameter
4 in

Details

Item
Suction Strainer
NPT
4"
Fits
4" MNPT Suction Hose
Material of Construction
Steel
Type
Side Square Perforations
Plating
Zinc
Function
Prevents Large Particles from Entering Pump
Inlet
4 in FNPT
Opening
1-1/2 x 1-1/2"
Material
Steel
Inlet Standard
NPT
Inlet Gender
Female
Perforation Shape
Square
Perforation Location
Side
Connection Thread Gender
Female
Connection Thread Standard
NPT

Description

Suction Strainer, Perforation Shape and Location Side Square, Inlet 4 in FNPT, Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.