Shop DAYTON

1/3 HP 1-1/4" M Submersible Sump Pump 120V AC Tether

  • Mfr # 3YU74
  • Zoro # G1431796

product price: 
$
457.99
/ea
Free Shipping & Returns

Key Features

Cord Length
15 ft
Discharge NPT
1-1/4" M
Housing Material
Stainless steel
HP
1/3
Hz
60 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3YU74
Zoro #
G1431796
UPC #
190735296585
Country of Origin
China
Discharge NPT
1-1/4" M
Housing Material
Stainless steel
HP
1/3
Hz
60 Hz
Impeller Material
Stainless Steel
Includes
90 Degrees 1 1/4" NPT Discharge Elbow
Max. Head
16 ft
Max. Temp.
104 Degrees F
Motor RPM
3450
Motor Type
PSC Oil Free
Shaft Seal
Buna N
Voltage
120V AC
Phase
Single
Voltage - Pumps
120V AC
GPM of Water @ 10 Ft. of Head
8
Switch Type - Pumps
Tether
Item
Submersible Sump Pump
GPM of Water @ 5 Ft. of Head
16
Max. Head - Pumps
16 ft.
Pump Body Material
Stainless Steel
Amps
2.8 A
Shaft Seal Material - Pumps
Buna-N
Bearing Type
Lubricated Ball
Switch Type
Tether
Gauge/Conductor
18/3
Alarm Included
No
On Point
14 in
Base Material
Stainless Steel
Item - Sump Pumps
Submersible Sump Pump
Duty
Continuous
Max. Liquid Temp.
104 Degrees F
Off Point
7 45/64 in
Mechanical Seal
Buna N
NEC Cord Designation
SJOW
GPM of Water @ 15 Ft. of Head
1
Amps - Pumps
2.80
Impeller Material - Pumps
Stainless Steel
Alarm
No
Flow Rate @ 10 Ft. of Head
8 gpm
Discharge
1 1/4 in MNPT
Discharge Gender
Male
Discharge Standard
NPT
Switch Electrical Connection
Piggyback
Duty Cycle
Continuous
Flow Rate @ 5 Ft. of Head
16 gpm
Body Material
Stainless Steel
Switch Actuation
Tether Float
Rated Voltage
115V AC
Flow Rate @ 15 Ft. of Head
1 gpm
Shaft Seal Type
Single Mechanical
Liquid Temperature - Maximum
104 Degrees F
Motor Housing Material
Stainless Steel
For Media Type
Clear Water, Trash Water
Frequency
60 Hz
Power Source
Corded Electric
Impeller Design
Vortex
Hazardous Location Class
Not Rated
Includes Alarm
No Alarm Included
Horsepower
1/3 hp
Current
2.8 A
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Flow Rate @ 10 ft of Head
22 gpm
Feet of Head - Maximum
19 ft
Volute Material
Stainless Steel
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Dimensions

Cord Length
15 ft
Height
10-1/2"
Cord Length - Pumps
15 ft.
Max. Dia. Solids
3/4"
Min. Sump Pit Dia.
12 in
Diameter
9-1/2"
Max. Diameter Solids
3/4 in
Body Dia.
9 1/2 in
Discharge Dia.
1 1/4 in
Overall Height
10 1/2 in
Solids Diameter - Maximum
3/4 in
Body Diameter
9 1/2 in
Discharge Diameter
1 1/4 in
Sump Pit Diameter - Minimum
12 in

Description

Submersible Sump Pump, HP 1/3, Rated Voltage 115V AC, Hz 60 Hz, Amps 2.8 A, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 7 45/64 in, On Point 14 in, Body Material Stainless Steel, Impeller Material Stainless Steel, Shaft Seal Material - Pumps Buna-N, Flow Rate @ 5 Ft. of Head 16 gpm, Flow Rate @ 10 Ft. of Head 8 gpm, Flow Rate @ 15 Ft. of Head 1 gpm, Flow Rate @ 20 Ft. of Head --, Max. Head 16 ft, Min. Sump Pit Dia. 12 in, Body Dia. 9 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.