620206 WS100HM-34 Submersible High Head Filtered Effluent Pump - 460V- 164 GPM At 10'

  • Mfr # 620206
  • Zoro # G805990732
product price: 
$
3,393.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
620206
Zoro #
G805990732
UPC #
10121121454
Country of Origin
Mexico

Description

Little giant submersible high head filtered effluent pump ws100hm-34, 460v, 164 gpm at 10' the ws series submersible effluent pump from little giant is specifically engineered to handle the tough demanding tasks for wastewater and effluent waste transfer with high efficiency and long term dependability. Ideal for use in residential, commercial, industrial, and agricultural applications with light to medium transfer demands such as dewatering, effluent waste, wastewater, and handling where such materials must be moved upward from a collection area to sewer lines, septic lines, or drainage areas. features: 1 hp motor with overload protection designed for hi-torque with automatic reset cast iron motor and pump housing stainless steel heat treated shaft upper and lower ball bearings mechanical carbon/ceramic shaft seal handles 3/4" solids ccsaus listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews