This item is Discontinued.

Dayton IEC Supplementary Protector, NDB2-63 B16/2 Series, 16, 2 Pole, 480VAC, 7.5kA, B Curve 5ZUX5

IEC Supplementary Protector, NDB2-63 B16/2 Series, 16, 2 Pole, 480VAC, 7.5kA, B Curve (Discontinued)

  • Mfr # 5ZUX5
  • Zoro # G2254341
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5ZUX5
Zoro #
G2254341
UPC #
190735358108
Country of Origin
China

Dimensions

Width
1.42"
Depth
2.91"
Max. Wire Size
4 AWG
Length
3.21"
Min. Wire Size
14 AWG
Length (Straight Wireway)
3.21 in

Details

Item
IEC Supplementary Protector
Series
NDB2-63 B16/2
Amps
16
Number of Poles
2
AC Voltage Rating
480VAC
Phase
2
Max. AIR Rating
7.5kA
Trip Type
Thermal Magnetic
Terminal Connection
Screw Clamp
DC Voltage Rating
Not Rated
Curve Type
B
Application
Supplemental Protection
Mounting
Din Rail
Standards
UL Listed, CSA,TUV,CE

Description

IEC Supplementary Protector, Amps 16, AC Voltage Rating 480V AC, Max. AIR Rating 7.5kA, Series NDB2-63 B16/2, Curve Type B, DC Voltage Rating Not Rated, Number of Poles 2, Phase 2, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Supplemental Protection, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.21 in, Width 1.42 in, Depth 2.91 in, Standards UL Listed, CSA,TUV,CE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.