This item is Discontinued.

Dayton IEC Supplementary Protector, NDB2Z-63 B2/2 Series, 2, 2 Pole, Not Rated, 10kA at 440VDC, B Curve 5ZDY9

IEC Supplementary Protector, NDB2Z-63 B2/2 Series, 2, 2 Pole, Not Rated, 10kA at 440VDC, B Curve (Discontinued)

  • Mfr # 5ZDY9
  • Zoro # G3138624
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5ZDY9
Zoro #
G3138624
UPC #
190735356593
Country of Origin
China

Dimensions

Width
1.42"
Depth
2.91"
Length
3.21"
Min. Wire Size
14 AWG
Max. Wire Size
4 AWG
Length (Straight Wireway)
3.21 in

Details

Item
IEC Supplementary Protector
Series
NDB2Z-63 B2/2
Amps
2
Number of Poles
2
AC Voltage Rating
Not Rated
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
10kA at 440VDC
Trip Type
Thermal Magnetic
Terminal Connection
Screw Clamp
DC Voltage Rating
440VDC
Curve Type
B
Mounting
Din Rail
Application
Supplemental Protection
Standards
UL Recognized for US & Canada; CE
Meets UL Type
UL 1077

Description

IEC Supplementary Protector, Amps 2, AC Voltage Rating Not Rated, Max. AIR Rating 10kA at 440V DC, Series NDB2Z-63 B2/2, Curve Type B, DC Voltage Rating 440V DC, Number of Poles 2, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Supplemental Protection, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.21 in, Width 1.42 in, Depth 2.91 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.