This item is Discontinued.

Dayton IEC Supplementary Protector, NDB2Z-63 B50/1 Series, 50, 1 Pole, Not Rated, 10 kA, B Curve 5ZDY6

IEC Supplementary Protector, NDB2Z-63 B50/1 Series, 50, 1 Pole, Not Rated, 10 kA, B Curve (Discontinued)

  • Mfr # 5ZDY6
  • Zoro # G2208787
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5ZDY6
Zoro #
G2208787
UPC #
190735356562
Country of Origin
China

Dimensions

Width
0.71"
Depth
2.91"
Max. Wire Size
2 AWG
Min. Wire Size
14 AWG
Length
3.21"
Length (Straight Wireway)
3.21 in

Details

Item
IEC Supplementary Protector
Series
NDB2Z-63 B50/1
Amps
50
Number of Poles
1
AC Voltage Rating
Not Rated
Phase
1
Max. AIR Rating
10 kA
Trip Type
Thermal Magnetic
Terminal Connection
Screw Clamp
DC Voltage Rating
220VDC
Curve Type
B
Mounting
Din Rail
Application
Supplemental Protection
Standards
UL Listed, CSA,TUV,CE

Description

IEC Supplementary Protector, Amps 50, AC Voltage Rating Not Rated, Max. AIR Rating 10 kA, Series NDB2Z-63 B50/1, Curve Type B, DC Voltage Rating 220V DC, Number of Poles 1, Phase 1, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Supplemental Protection, Min. Wire Size 14 AWG, Max. Wire Size 2 AWG, Length 3.21 in, Width 0.71 in, Depth 2.91 in, Standards UL Listed, CSA,TUV,CE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.