Supply Fan w/Drive Package, Medium Duty, 208-230/460V AC, 54 in Blade Dia, 2 HP
Mfr # 7AC65
Zoro # G3459416
product price: $3,100.99
/eaKey Features
Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Medium
Blade Dia.
54 in
Fan Voltage
208-230/460V AC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7AC65
Zoro #
G3459416
UPC #
-
Country of Origin
Multiple
Dimensions
Blade Dia.
54 in
Bearing Size
1 1/4 in
Outside Dia.
60 in
Shaft Dia.
1 1/4 in
Width
60 in
Max. Depth
26 5/16 in
Venturi Clearance Dia.
55 in
Flange Width
60 in
Height
60 in
Overall Depth
24 5/16 in
Overall Width
60 in
For Cut-Out Length
56 1/2 in
Venturi Diameter
55 in
For Cut-Out Height
56 1/2 in
For Cut-Out Width
56 1/2 in
Overall Height
60 in
Flange Depth
2 in
Shaft Diameter
1 1/4 in
Manufacturer Warranty Length
1 yr
Overall Diameter
60 in
Blade Diameter
54 in
Description
Supply Fan w/Drive Package, Assembled Unassembled, Blade Diameter 54 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 32,589 cfm, For Cut-Out Height 56 1/2 in, For Cut-Out Width 56 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 32,589 cfm, Maximum Noise Level 18.4 sones
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.