Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 20 in Blade Dia, 1/3 HP

  • Mfr # 7AC84

  • Zoro # G2954935


product price:  $741.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Standard
Blade Dia.
20 in
Fan Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AC84
Zoro #
G2954935
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
20 in
Max. Depth
19 1/2 in
Flange Width
24 in
Height
24 in
Outside Dia.
24 in
Overall Depth
19 1/2 in
Width
24 in
Bearing Size
3/4 in
Shaft Dia.
3/4 in
Venturi Clearance Dia.
20 1/2 in
Overall Height
24 in
Manufacturer Warranty Length
1 yr
Venturi Diameter
20 1/2 in
For Cut-Out Height
22 1/2 in
Shaft Diameter
3/4 in
Overall Width
24 in
For Cut-Out Length
22 1/2 in
Flange Depth
1 in
Overall Diameter
24 in
For Cut-Out Width
22 1/2 in
Blade Diameter
20 in

Details

Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Standard
Fan Voltage
115/208-230V AC
Exhaust/Supply Fan Motor HP
1/3
Motor Enclosure
Open Dripproof
Drive Type
Belt Drive
CFM @ 0.000-In. SP
3,904 cfm
Fan RPM
1,039 RPM
Item
Supply Fan w/Drive Package
Motor Insulation
Class B
Max. Inlet Temp.
104 Degrees F
Intake Guard No.
1WBU2
Weatherhood No.
3FKF2
Max. Ambient Temp.
104 Degrees F
Sones @ 0.125-In. SP @ 5 Ft.
17.2
Motor Type
3-Phase
Frame Material
Steel
CFM @ 0.625-In. SP
603
CFM @ 0.500-In. SP
1,064 cfm
Stock No.
3FKD4
Motorized Wall Galv. Shutter Stock No.
3C726
Blade Material
Steel
Hz
60 Hz
Drive Package Included
Yes
Sones @ 0.000-In. SP @ 5 Ft.
17.2
Standards
AMCA, C-UL Listed, UL Listed
Wall Collar Stock No.
3FKF3
Bearing Type
Sealed Pillow Block
Full Load Amps
6.6/3.0-3.3
Motor RPM
1,725 RPM
Includes
Drive Package
CFM @ 0.375-In. SP
2,037 cfm
Phase
1
CFM @ 0.125-In. SP
3,517 cfm
Number of Blades
6
Max. BHP
0.4 hp
Mounting Position
Vertical or Horizontal
Assembled/Unassembled
Unassembled
CFM @ 0.250-In. SP
2,954 cfm
Vent Design
Ductless
Includes Grill
No
Motor Speed
1,725 RPM
Supply Airflow @ 0.250 in SP
2,954 cfm
Exhaust Airflow @ 0.000 in SP
3,904 cfm
Maximum Ambient Operating Temperature
104 Degrees F
Includes Dehumidistat
No
Motor Horsepower
1/3 hp
Maximum Inlet Temperature
104 Degrees F
Assembled
Unassembled
Fan Style
Panel
Frequency
60 Hz
Number of Shutters
0
Includes Motor
Yes
Mounting Orientation
Horizontal, Vertical
Supply Airflow @ 0.125 in SP
3,517 cfm
Exhaust Airflow @ 0.375 in SP
2,037 cfm
Speed Controllable
No
Guard Type
None
Ventilation Type
Supply
Maximum Noise Level
17.2 sones
Maximum Airflow
3,904 cfm
Nameplate Voltage
115/208-230V AC
Supply Airflow @ 0.000 in SP
3,904 cfm
Number of Fans
1
Supply Airflow @ 0.375 in SP
2,039 cfm
Number of Speeds
1
Full Load Current
6.6 A
Blade Finish
Galvanized
Noise Level @ 0.125 in SP @ 5 ft
17 sones
Noise Level @ 0.000 in SP @ 5 ft
17.2 sones
Exhaust Airflow @ 0.500 in SP
1,064 cfm
Exhaust Airflow @ 0.250 in SP
2,954 cfm
Frame Finish
Zinc Plated
Supply Airflow @ 0.500 in SP
1,064 cfm
Voltage
115/208-230

Description

Supply Fan w/Drive Package, Assembled Unassembled, Blade Diameter 20 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 3,904 cfm, For Cut-Out Height 22 1/2 in, For Cut-Out Width 22 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 3,904 cfm, Maximum Noise Level 17.2 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.