Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 24 in Blade Dia, 3/4 HP

  • Mfr # 7CC10

  • Zoro # G3186994


product price:  $923.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Standard
Blade Dia.
24 in
Fan Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CC10
Zoro #
G3186994
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
24 in
Flange Width
28 in
Overall Depth
18 in
Width
28 in
Height
28 in
Venturi Clearance Dia.
24 3/8 in
Outside Dia.
28 in
Max. Depth
18 in
Bearing Size
3/4 in
Shaft Dia.
3/4 in
Overall Width
28 in
Manufacturer Warranty Length
1 yr
Blade Diameter
24 in
For Cut-Out Length
26 1/2 in
Overall Height
28 in
Venturi Diameter
24 1/2 in
For Cut-Out Height
26 1/2 in
Flange Depth
1 in
Shaft Diameter
3/4 in
For Cut-Out Width
26 1/2 in
Overall Diameter
28 in

Details

Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Standard
Fan Voltage
115/208-230V AC
Exhaust/Supply Fan Motor HP
3/4
Motor Enclosure
Open Dripproof
Drive Type
Belt Drive
CFM @ 0.000-In. SP
7,069 cfm
Fan RPM
1,352 RPM
Item
Supply Fan w/Drive Package
Max. Ambient Temp.
104 Degrees F
Hz
60 Hz
Full Load Amps
11.0/5.5-5.5
Sones @ 0.000-In. SP @ 5 Ft.
30
Wall Collar Stock No.
1WBV1
Frame Material
Steel
Stock No.
1WDC5
Weatherhood No.
1WBV9
Standards
AMCA, C-UL Listed, UL Listed
Motorized Wall Galv. Shutter Stock No.
3C727
Motor Type
3-Phase
Number of Blades
6
Phase
1
Intake Guard No.
1WBU3
Sones @ 0.125-In. SP @ 5 Ft.
30
Drive Package Included
Yes
Motor Insulation
Class B
CFM @ 0.375-In. SP
5,917 cfm
Motor RPM
1,725 RPM
Assembled/Unassembled
Unassembled
CFM @ 0.125-In. SP
6,732 cfm
Mounting Position
Vertical or Horizontal
Blade Material
Steel
Includes
Drive Package
CFM @ 0.250-In. SP
6,372 cfm
Bearing Type
Sealed Pillow Block
Max. Inlet Temp.
104 Degrees F
Wall Housing Item No.
3FKF8
Max. BHP
0.9 hp
Exhaust Airflow @ 0.000 in SP
7,069 cfm
Includes Motor
Yes
Maximum Ambient Operating Temperature
104 Degrees F
Maximum Noise Level
30 sones
Motor Horsepower
3/4 hp
Full Load Current
11 A
Includes Grill
No
Assembled
Unassembled
Supply Airflow @ 0.000 in SP
7,069 cfm
Supply Airflow @ 0.250 in SP
6,372 cfm
Supply Airflow @ 0.375 in SP
5,917 cfm
Vent Design
Ductless
Maximum Inlet Temperature
104 Degrees F
Mounting Orientation
Horizontal, Vertical
Includes Dehumidistat
No
Number of Shutters
0
Exhaust Airflow @ 0.250 in SP
6,372 cfm
Motor Speed
1,725 RPM
Exhaust Airflow @ 0.375 in SP
5,917 cfm
Fan Style
Panel
Guard Type
None
Maximum Airflow
7,069 cfm
Supply Airflow @ 0.125 in SP
6,732 cfm
Number of Speeds
1
Speed Controllable
No
Exhaust Airflow @ 0.125 in SP
7,614 cfm
Nameplate Voltage
115/208-230V AC
Frequency
60 Hz
Blade Finish
Galvanized
Number of Fans
1
Noise Level @ 0.125 in SP @ 5 ft
30 sones
Ventilation Type
Supply
Noise Level @ 0.000 in SP @ 5 ft
30 sones
Frame Finish
Zinc Plated
Voltage
115/208-230

Description

Supply Fan w/Drive Package, Assembled Unassembled, Blade Diameter 24 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 7,069 cfm, For Cut-Out Height 26 1/2 in, For Cut-Out Width 26 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 7,069 cfm, Maximum Noise Level 30 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.