Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 24 in Blade Dia, 3/4 HP

  • Mfr # 7CC11

  • Zoro # G3187581


product price:  $931.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Standard
Blade Dia.
24 in
Fan Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CC11
Zoro #
G3187581
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
24 in
Flange Width
28 in
Max. Depth
18 in
Shaft Dia.
3/4 in
Height
28 in
Venturi Clearance Dia.
24 3/8 in
Width
28 in
Bearing Size
3/4 in
Outside Dia.
28 in
Overall Depth
18 in
Shaft Diameter
3/4 in
Venturi Diameter
24 1/2 in
For Cut-Out Length
26 1/2 in
Flange Depth
1 in
Overall Height
28 in
Overall Width
28 in
For Cut-Out Width
26 1/2 in
Overall Diameter
28 in
For Cut-Out Height
26 1/2 in
Manufacturer Warranty Length
1 yr
Blade Diameter
24 in

Details

Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Standard
Fan Voltage
115/208-230V AC
Exhaust/Supply Fan Motor HP
3/4
Motor Enclosure
Totally Enclosed Fan Cooled
Drive Type
Belt Drive
CFM @ 0.000-In. SP
7,069 cfm
Fan RPM
1,352 RPM
Item
Supply Fan w/Drive Package
CFM @ 0.125-In. SP
6,732 cfm
Motor Type
3-Phase
Includes
Drive Package
CFM @ 0.375-In. SP
5,917 cfm
Weatherhood No.
1WBV9
Max. Inlet Temp.
104 Degrees F
Number of Blades
6
Hz
60 Hz
Motorized Wall Galv. Shutter Stock No.
3C727
Sones @ 0.000-In. SP @ 5 Ft.
30
Full Load Amps
11.0/5.4-5.5
Blade Material
Steel
Wall Housing Item No.
3FKF8
Max. BHP
0.9 hp
Phase
1
Wall Collar Stock No.
1WBV1
CFM @ 0.250-In. SP
6,372 cfm
Assembled/Unassembled
Unassembled
Intake Guard No.
1WBU3
Standards
AMCA, C-UL Listed, UL Listed
Motor Insulation
Class B
Bearing Type
Sealed Pillow Block
Frame Material
Steel
Drive Package Included
Yes
Max. Ambient Temp.
104 Degrees F
Stock No.
1WDC5
Sones @ 0.125-In. SP @ 5 Ft.
30
Mounting Position
Vertical or Horizontal
Motor RPM
1,725 RPM
Exhaust Airflow @ 0.000 in SP
7,069 cfm
Frequency
60 Hz
Ventilation Type
Supply
Mounting Orientation
Horizontal, Vertical
Supply Airflow @ 0.250 in SP
6,372 cfm
Supply Airflow @ 0.375 in SP
5,917 cfm
Blade Finish
Galvanized
Includes Dehumidistat
No
Maximum Inlet Temperature
104 Degrees F
Includes Grill
No
Frame Finish
Zinc Plated
Speed Controllable
No
Noise Level @ 0.000 in SP @ 5 ft
30 sones
Number of Fans
1
Number of Speeds
1
Full Load Current
11 A
Exhaust Airflow @ 0.125 in SP
7,614 cfm
Motor Horsepower
3/4 hp
Noise Level @ 0.125 in SP @ 5 ft
30 sones
Nameplate Voltage
115/208-230V AC
Motor Speed
1,725 RPM
Number of Shutters
0
Fan Style
Panel
Exhaust Airflow @ 0.375 in SP
5,917 cfm
Includes Motor
Yes
Maximum Airflow
7,069 cfm
Supply Airflow @ 0.000 in SP
7,069 cfm
Guard Type
None
Assembled
Unassembled
Maximum Noise Level
30 sones
Maximum Ambient Operating Temperature
104 Degrees F
Exhaust Airflow @ 0.250 in SP
6,372 cfm
Supply Airflow @ 0.125 in SP
6,732 cfm
Vent Design
Ductless
Voltage
115/208-230

Description

Supply Fan w/Drive Package, Assembled Unassembled, Blade Diameter 24 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 7,069 cfm, For Cut-Out Height 26 1/2 in, For Cut-Out Width 26 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 7,069 cfm, Maximum Noise Level 30 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.