Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 36 in Blade Dia, 1 HP

  • Mfr # 7CC38

  • Zoro # G3401693


product price:  $1,233.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Standard
Blade Dia.
36 in
Fan Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7CC38
Zoro #
G3401693
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Overall Depth
23 1/4 in
Bearing Size
1 in
Outside Dia.
40 in
Shaft Dia.
1 in
Height
40 in
Max. Depth
23 1/4 in
Width
40 in
Venturi Clearance Dia.
36 3/8 in
Flange Width
40 in
Manufacturer Warranty Length
1 yr
Shaft Diameter
1 in
Venturi Diameter
36 1/2 in
Overall Diameter
40 in
For Cut-Out Width
38 1/2 in
Flange Depth
1 in
Overall Width
40 in
For Cut-Out Length
38 1/2 in
Overall Height
40 in
For Cut-Out Height
38 1/2 in
Blade Diameter
36 in

Details

Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Standard
Fan Voltage
115/208-230V AC
Exhaust/Supply Fan Motor HP
1
Motor Enclosure
Totally Enclosed Fan Cooled
Drive Type
Belt Drive
CFM @ 0.000-In. SP
15,253 cfm
Fan RPM
694 RPM
Item
Supply Fan w/Drive Package
Number of Blades
6
Sones @ 0.000-In. SP @ 5 Ft.
21
Motor Type
3-Phase
Assembled/Unassembled
Unassembled
Motor RPM
1,725 RPM
Drive Package Included
Yes
Motorized Wall Galv. Shutter Stock No.
3C729
Includes
Drive Package
Bearing Type
Regreasable Pillow Block
CFM @ 0.125-In. SP
13,798 cfm
CFM @ 0.250-In. SP
12,111 cfm
Intake Guard No.
6D587
Max. Inlet Temp.
104 Degrees F
Wall Housing Item No.
3FKG1
Full Load Amps
13.4/6.8-6.7
Mounting Position
Vertical or Horizontal
Stock No.
1WDC7
Sones @ 0.125-In. SP @ 5 Ft.
20
Max. Ambient Temp.
104 Degrees F
Hz
60 Hz
Frame Material
Steel
Standards
AMCA, C-UL Listed, UL Listed
Blade Material
Steel
Motor Insulation
Class B
Max. BHP
1.2 hp
CFM @ 0.375-In. SP
9,875 cfm
Weatherhood No.
4YD08
Phase
1
Wall Collar Stock No.
4YD03
Supply Airflow @ 0.000 in SP
15,253 cfm
Exhaust Airflow @ 0.250 in SP
12,111 cfm
Noise Level @ 0.125 in SP @ 5 ft
20 sones
Speed Controllable
No
Maximum Ambient Operating Temperature
104 Degrees F
Mounting Orientation
Horizontal, Vertical
Vent Design
Ductless
Includes Motor
Yes
Frequency
60 Hz
Supply Airflow @ 0.250 in SP
12,111 cfm
Motor Speed
1,725 RPM
Exhaust Airflow @ 0.125 in SP
13,420 cfm
Assembled
Unassembled
Maximum Inlet Temperature
104 Degrees F
Supply Airflow @ 0.125 in SP
13,798 cfm
Motor Horsepower
1 hp
Maximum Airflow
15,253 cfm
Maximum Noise Level
21 sones
Supply Airflow @ 0.375 in SP
9,875 cfm
Noise Level @ 0.000 in SP @ 5 ft
21 sones
Includes Grill
No
Ventilation Type
Supply
Guard Type
None
Blade Finish
Galvanized
Full Load Current
10 A
Number of Shutters
0
Fan Style
Panel
Exhaust Airflow @ 0.375 in SP
9,875 cfm
Includes Dehumidistat
No
Exhaust Airflow @ 0.000 in SP
15,253 cfm
Number of Speeds
1
Frame Finish
Zinc Plated
Nameplate Voltage
115/208-230V AC
Number of Fans
1
Voltage
115/208-230

Description

Supply Fan w/Drive Package, Assembled Unassembled, Blade Diameter 36 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 15,253 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 15,253 cfm, Maximum Noise Level 21 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.