Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 36 in Blade Dia, 3/4 HP

  • Mfr # 7CC34

  • Zoro # G2821034


product price:  $1,185.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Standard
Blade Dia.
36 in
Fan Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7CC34
Zoro #
G2821034
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Height
40 in
Shaft Dia.
1 in
Width
40 in
Venturi Clearance Dia.
36 3/8 in
Bearing Size
1 in
Max. Depth
23 1/4 in
Outside Dia.
40 in
Flange Width
40 in
Overall Depth
23 1/4 in
Shaft Diameter
1 in
Manufacturer Warranty Length
1 yr
Overall Width
40 in
Overall Diameter
40 in
For Cut-Out Length
38 1/2 in
For Cut-Out Width
38 1/2 in
Overall Height
40 in
For Cut-Out Height
38 1/2 in
Blade Diameter
36 in
Venturi Diameter
36 1/2 in
Flange Depth
1 in

Details

Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Standard
Fan Voltage
115/208-230V AC
Exhaust/Supply Fan Motor HP
3/4
Motor Enclosure
Open Dripproof
Drive Type
Belt Drive
CFM @ 0.000-In. SP
13,802 cfm
Fan RPM
628 RPM
Item
Supply Fan w/Drive Package
Weatherhood No.
4YD08
Hz
60 Hz
CFM @ 0.125-In. SP
12,156 cfm
CFM @ 0.250-In. SP
10,205 cfm
Max. BHP
0.9 hp
Max. Inlet Temp.
104 Degrees F
Motor Type
3-Phase
Assembled/Unassembled
Unassembled
Full Load Amps
11.0/5.5-5.5
Blade Material
Steel
Wall Collar Stock No.
4YD03
Drive Package Included
Yes
Frame Material
Steel
Phase
1
Sones @ 0.125-In. SP @ 5 Ft.
18.3
Wall Housing Item No.
3FKG1
Motorized Wall Galv. Shutter Stock No.
3C729
Motor Insulation
Class B
Mounting Position
Vertical or Horizontal
Stock No.
1WDC7
Motor RPM
1,725 RPM
Standards
AMCA, C-UL Listed, UL Listed
Bearing Type
Regreasable Pillow Block
Intake Guard No.
6D587
Sones @ 0.000-In. SP @ 5 Ft.
18.7
Max. Ambient Temp.
104 Degrees F
Includes
Drive Package
Number of Blades
6
Frame Finish
Zinc Plated
Supply Airflow @ 0.000 in SP
13,802 cfm
Motor Horsepower
3/4 hp
Motor Speed
1,725 RPM
Maximum Ambient Operating Temperature
104 Degrees F
Vent Design
Ductless
Ventilation Type
Supply
Guard Type
None
Fan Style
Panel
Exhaust Airflow @ 0.000 in SP
13,802 cfm
Nameplate Voltage
115/230V AC
Blade Finish
Galvanized
Noise Level @ 0.000 in SP @ 5 ft
18.7 sones
Exhaust Airflow @ 0.250 in SP
10,205 cfm
Supply Airflow @ 0.125 in SP
12,156 cfm
Supply Airflow @ 0.250 in SP
10,205 cfm
Number of Speeds
1
Frequency
60 Hz
Includes Motor
Yes
Maximum Noise Level
18.7 sones
Includes Dehumidistat
No
Full Load Current
11 A
Maximum Inlet Temperature
104 Degrees F
Maximum Airflow
13,802 cfm
Exhaust Airflow @ 0.125 in SP
19,149 cfm
Speed Controllable
No
Assembled
Unassembled
Noise Level @ 0.125 in SP @ 5 ft
18 sones
Number of Shutters
0
Mounting Orientation
Horizontal, Vertical
Includes Grill
No
Number of Fans
1
Voltage
115/208-230

Description

Supply Fan w/Drive Package, Assembled Unassembled, Blade Diameter 36 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 13,802 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 13,802 cfm, Maximum Noise Level 18.7 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.