Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 42 in Blade Dia, 1 HP

  • Mfr # 7CC50

  • Zoro # G3043117


product price:  $1,554.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Standard
Blade Dia.
42 in
Fan Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7CC50
Zoro #
G3043117
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
42 in
Bearing Size
1 1/4 in
Overall Depth
24 5/8 in
Flange Width
46 in
Outside Dia.
46 in
Width
46 in
Venturi Clearance Dia.
42 1/2 in
Max. Depth
24 5/8 in
Shaft Dia.
1 1/4 in
Height
46 in
Shaft Diameter
1 1/4 in
Blade Diameter
42 in
Overall Width
46 in
Overall Diameter
46 in
For Cut-Out Height
44 1/2 in
Overall Height
46 in
Manufacturer Warranty Length
1 yr
Flange Depth
2 in
For Cut-Out Length
44 1/2 in
For Cut-Out Width
44 1/2 in
Venturi Diameter
42 1/2 in

Details

Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Standard
Fan Voltage
115/208-230V AC
Exhaust/Supply Fan Motor HP
1
Motor Enclosure
Totally Enclosed Fan Cooled
Drive Type
Belt Drive
CFM @ 0.000-In. SP
18,408 cfm
Fan RPM
533 RPM
Item
Supply Fan w/Drive Package
Standards
AMCA, C-UL Listed, UL Listed
CFM @ 0.250-In. SP
13,752 cfm
Bearing Type
Regreasable Pillow Block
Motorized Wall Galv. Shutter Stock No.
3C730
Blade Material
Steel
Mounting Position
Vertical or Horizontal
Weatherhood No.
4YD09
Max. Ambient Temp.
104 Degrees F
Hz
60 Hz
Assembled/Unassembled
Unassembled
Wall Housing Item No.
3FKG2
Drive Package Included
Yes
Sones @ 0.000-In. SP @ 5 Ft.
22
Stock No.
1WDC8
Sones @ 0.125-In. SP @ 5 Ft.
21
Max. BHP
1.2 hp
Phase
1
Wall Collar Stock No.
4YD04
CFM @ 0.125-In. SP
16,388 cfm
Motor Type
3-Phase
Frame Material
Steel
Motor Insulation
Class B
Motor RPM
1,725 RPM
Full Load Amps
13.4/6.8-6.7
Includes
Drive Package
Number of Blades
6
Intake Guard No.
6D588
Max. Inlet Temp.
104 Degrees F
Supply Airflow @ 0.125 in SP
16,388 cfm
Maximum Noise Level
22 sones
Maximum Ambient Operating Temperature
104 Degrees F
Includes Motor
Yes
Motor Speed
1,725 RPM
Includes Dehumidistat
No
Ventilation Type
Supply
Maximum Inlet Temperature
104 Degrees F
Nameplate Voltage
115/208-230V AC
Exhaust Airflow @ 0.250 in SP
13,752 cfm
Noise Level @ 0.125 in SP @ 5 ft
21 sones
Motor Horsepower
1 hp
Supply Airflow @ 0.250 in SP
13,752 cfm
Number of Shutters
0
Noise Level @ 0.000 in SP @ 5 ft
22 sones
Mounting Orientation
Horizontal, Vertical
Speed Controllable
No
Exhaust Airflow @ 0.000 in SP
18,408 cfm
Supply Airflow @ 0.000 in SP
18,408 cfm
Blade Finish
Galvanized
Maximum Airflow
18,408 cfm
Exhaust Airflow @ 0.125 in SP
22,968 cfm
Assembled
Unassembled
Vent Design
Ductless
Guard Type
None
Includes Grill
No
Number of Speeds
1
Fan Style
Panel
Frequency
60 Hz
Number of Fans
1
Full Load Current
10 A
Frame Finish
Zinc Plated
Voltage
115/208-230

Description

Supply Fan w/Drive Package, Assembled Unassembled, Blade Diameter 42 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 18,408 cfm, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 18,408 cfm, Maximum Noise Level 22 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.