Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 42 in Blade Dia, 1/2 HP

  • Mfr # 7CC43

  • Zoro # G2696364


product price:  $1,521.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Standard
Blade Dia.
42 in
Fan Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7CC43
Zoro #
G2696364
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
42 in
Overall Depth
24 5/8 in
Outside Dia.
46 in
Max. Depth
24 5/8 in
Venturi Clearance Dia.
42 1/2 in
Shaft Dia.
1 1/4 in
Flange Width
46 in
Width
46 in
Height
46 in
Bearing Size
1 1/4 in
For Cut-Out Height
44 1/2 in
Manufacturer Warranty Length
1 yr
For Cut-Out Width
44 1/2 in
For Cut-Out Length
44 1/2 in
Shaft Diameter
1 1/4 in
Overall Diameter
46 in
Overall Height
46 in
Blade Diameter
42 in
Overall Width
46 in
Venturi Diameter
42 1/2 in
Flange Depth
2 in

Details

Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Standard
Fan Voltage
115/208-230V AC
Exhaust/Supply Fan Motor HP
1/2
Motor Enclosure
Open Dripproof
Drive Type
Belt Drive
CFM @ 0.000-In. SP
14,712 cfm
Fan RPM
426 RPM
Item
Supply Fan w/Drive Package
Sones @ 0.125-In. SP @ 5 Ft.
16.3
Bearing Type
Regreasable Pillow Block
Mounting Position
Vertical or Horizontal
Motor RPM
1,725 RPM
Assembled/Unassembled
Unassembled
Blade Material
Steel
Wall Collar Stock No.
4YD04
Max. Ambient Temp.
104 Degrees F
Stock No.
1WDC8
Phase
1
Motorized Wall Galv. Shutter Stock No.
3C730
Standards
AMCA, C-UL Listed, UL Listed
Intake Guard No.
6D588
Sones @ 0.000-In. SP @ 5 Ft.
17.1
Wall Housing Item No.
3FKG2
Max. BHP
0.6 hp
Number of Blades
6
Weatherhood No.
4YD09
Full Load Amps
8.8/4.2-4.4
Hz
60 Hz
Max. Inlet Temp.
104 Degrees F
Drive Package Included
Yes
CFM @ 0.125-In. SP
11,980 cfm
Motor Insulation
Class B
Motor Type
3-Phase
Frame Material
Steel
Includes
Drive Package
Noise Level @ 0.125 in SP @ 5 ft
16 sones
Frequency
60 Hz
Assembled
Unassembled
Number of Fans
1
Includes Motor
Yes
Guard Type
None
Supply Airflow @ 0.000 in SP
14,712 cfm
Maximum Inlet Temperature
104 Degrees F
Mounting Orientation
Horizontal, Vertical
Fan Style
Panel
Vent Design
Ductless
Speed Controllable
No
Number of Shutters
0
Noise Level @ 0.000 in SP @ 5 ft
17.1 sones
Frame Finish
Zinc Plated
Blade Finish
Galvanized
Exhaust Airflow @ 0.000 in SP
14,712 cfm
Includes Grill
No
Includes Dehumidistat
No
Motor Horsepower
1/2 hp
Maximum Noise Level
17.1 sones
Maximum Airflow
14,712 cfm
Maximum Ambient Operating Temperature
104 Degrees F
Number of Speeds
1
Motor Speed
1,725 RPM
Nameplate Voltage
115/230V AC
Supply Airflow @ 0.125 in SP
11,980 cfm
Ventilation Type
Supply
Exhaust Airflow @ 0.125 in SP
16,100 cfm
Full Load Current
8.8 A
Voltage
115/208-230

Description

Supply Fan w/Drive Package, Assembled Unassembled, Blade Diameter 42 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 14,712 cfm, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 14,712 cfm, Maximum Noise Level 17.1 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.