Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 42 in Blade Dia, 1/2 HP

  • Mfr # 7CC44

  • Zoro # G2495823


product price:  $1,430.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Standard
Blade Dia.
42 in
Fan Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CC44
Zoro #
G2495823
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
42 in
Max. Depth
24 5/8 in
Venturi Clearance Dia.
42 1/2 in
Height
46 in
Shaft Dia.
1 1/4 in
Flange Width
46 in
Overall Depth
24 5/8 in
Bearing Size
1 1/4 in
Outside Dia.
46 in
Width
46 in
Overall Height
46 in
Shaft Diameter
1 1/4 in
For Cut-Out Height
44 1/2 in
For Cut-Out Length
44 1/2 in
Flange Depth
2 in
For Cut-Out Width
44 1/2 in
Overall Diameter
46 in
Manufacturer Warranty Length
1 yr
Overall Width
46 in
Blade Diameter
42 in
Venturi Diameter
42 1/2 in

Details

Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Standard
Fan Voltage
115/208-230V AC
Exhaust/Supply Fan Motor HP
1/2
Motor Enclosure
Totally Enclosed Fan Cooled
Drive Type
Belt Drive
CFM @ 0.000-In. SP
14,712 cfm
Fan RPM
426 RPM
Item
Supply Fan w/Drive Package
Max. BHP
0.6 hp
Motor Type
3-Phase
Hz
60 Hz
Frame Material
Steel
Bearing Type
Regreasable Pillow Block
Wall Collar Stock No.
4YD04
Sones @ 0.000-In. SP @ 5 Ft.
17.1
Mounting Position
Vertical or Horizontal
Wall Housing Item No.
3FKG2
Number of Blades
6
CFM @ 0.125-In. SP
11,980 cfm
Max. Inlet Temp.
104 Degrees F
Sones @ 0.125-In. SP @ 5 Ft.
16.3
Stock No.
1WDC8
Max. Ambient Temp.
104 Degrees F
Phase
1
Motor RPM
1,725 RPM
Weatherhood No.
4YD09
Drive Package Included
Yes
Full Load Amps
8.0/4.0-4.0
Standards
AMCA, C-UL Listed, UL Listed
Assembled/Unassembled
Unassembled
Includes
Drive Package
Blade Material
Steel
Intake Guard No.
6D588
Motorized Wall Galv. Shutter Stock No.
3C730
Motor Insulation
Class B
Motor Horsepower
1/2 hp
Mounting Orientation
Horizontal, Vertical
Exhaust Airflow @ 0.125 in SP
16,100 cfm
Guard Type
None
Maximum Noise Level
17.1 sones
Noise Level @ 0.000 in SP @ 5 ft
17.1 sones
Speed Controllable
No
Motor Speed
1,725 RPM
Vent Design
Ductless
Frame Finish
Zinc Plated
Maximum Airflow
14,712 cfm
Frequency
60 Hz
Number of Speeds
1
Noise Level @ 0.125 in SP @ 5 ft
16 sones
Maximum Ambient Operating Temperature
104 Degrees F
Exhaust Airflow @ 0.000 in SP
14,712 cfm
Supply Airflow @ 0.000 in SP
14,712 cfm
Nameplate Voltage
115/208-230V AC
Includes Dehumidistat
No
Full Load Current
8 A
Assembled
Unassembled
Ventilation Type
Supply
Includes Motor
Yes
Number of Shutters
0
Blade Finish
Galvanized
Supply Airflow @ 0.125 in SP
11,980 cfm
Includes Grill
No
Number of Fans
1
Fan Style
Panel
Maximum Inlet Temperature
104 Degrees F
Voltage
115/208-230

Description

Supply Fan w/Drive Package, Assembled Unassembled, Blade Diameter 42 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 14,712 cfm, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 14,712 cfm, Maximum Noise Level 17.1 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.