Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 48 in Blade Dia, 1/2 HP

  • Mfr # 7CC59

  • Zoro # G3352964


product price:  $1,690.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Standard
Blade Dia.
48 in
Fan Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7CC59
Zoro #
G3352964
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Shaft Dia.
1 1/4 in
Max. Depth
26 in
Height
54 in
Outside Dia.
54 in
Bearing Size
1 1/4 in
Venturi Clearance Dia.
48 1/2 in
Overall Depth
25 1/8 in
Flange Width
54 in
Width
54 in
Manufacturer Warranty Length
1 yr
For Cut-Out Length
50 1/2 in
Overall Width
54 in
Shaft Diameter
1 1/4 in
Venturi Diameter
48 1/2 in
Overall Height
54 in
For Cut-Out Width
50 1/2 in
Flange Depth
2 in
Overall Diameter
54 in
Blade Diameter
48 in
For Cut-Out Height
50 1/2 in

Details

Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Standard
Fan Voltage
115/208-230V AC
Exhaust/Supply Fan Motor HP
1/2
Motor Enclosure
Totally Enclosed Fan Cooled
Drive Type
Belt Drive
CFM @ 0.000-In. SP
17,349 cfm
Fan RPM
341 RPM
Item
Supply Fan w/Drive Package
Stock No.
1WDC9
Sones @ 0.125-In. SP @ 5 Ft.
12.0
Max. Ambient Temp.
104 Degrees F
Phase
1
Includes
Drive Package
Motor Type
3-Phase
Wall Housing Item No.
3FKG3
Max. Inlet Temp.
104 Degrees F
Max. BHP
0.6 hp
Intake Guard No.
6D589
CFM @ 0.125-In. SP
13,047 cfm
Drive Package Included
Yes
Wall Collar Stock No.
4YD05
Assembled/Unassembled
Unassembled
Motorized Wall Galv. Shutter Stock No.
3C731
Hz
60 Hz
Standards
AMCA, C-UL Listed, UL Listed
Number of Blades
6
Blade Material
Steel
Frame Material
Steel
Mounting Position
Vertical or Horizontal
Full Load Amps
8.0/4.0-4.0
Weatherhood No.
4YD10
Sones @ 0.000-In. SP @ 5 Ft.
13.1
Bearing Type
Regreasable Pillow Block
Motor Insulation
Class B
Motor RPM
1,725 RPM
Supply Airflow @ 0.000 in SP
17,349 cfm
Includes Motor
Yes
Number of Fans
1
Motor Speed
1,725 RPM
Speed Controllable
No
Maximum Noise Level
13.1 sones
Assembled
Unassembled
Full Load Current
8 A
Exhaust Airflow @ 0.000 in SP
17,349 cfm
Maximum Ambient Operating Temperature
104 Degrees F
Maximum Inlet Temperature
104 Degrees F
Noise Level @ 0.000 in SP @ 5 ft
13.1 sones
Ventilation Type
Supply
Maximum Airflow
17,349 cfm
Nameplate Voltage
115/208-230V AC
Mounting Orientation
Horizontal, Vertical
Number of Speeds
1
Motor Horsepower
1/2 hp
Frequency
60 Hz
Number of Shutters
0
Guard Type
None
Includes Grill
No
Supply Airflow @ 0.125 in SP
13,047 cfm
Includes Dehumidistat
No
Frame Finish
Zinc Plated
Fan Style
Panel
Blade Finish
Galvanized
Exhaust Airflow @ 0.125 in SP
27,229 cfm
Noise Level @ 0.125 in SP @ 5 ft
12 sones
Vent Design
Ductless
Voltage
115/208-230

Description

Supply Fan w/Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 17,349 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 17,349 cfm, Maximum Noise Level 13.1 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.