Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 48 in Blade Dia, 2 HP

  • Mfr # 7CC71

  • Zoro # G2977615


product price:  $1,742.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Standard
Blade Dia.
48 in
Fan Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CC71
Zoro #
G2977615
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Venturi Clearance Dia.
48 1/2 in
Shaft Dia.
1 1/4 in
Flange Width
54 in
Bearing Size
1 1/4 in
Overall Depth
25 1/8 in
Width
54 in
Max. Depth
26 in
Outside Dia.
54 in
Height
54 in
Overall Height
54 in
Overall Diameter
54 in
Flange Depth
2 in
For Cut-Out Length
50 1/2 in
Shaft Diameter
1 1/4 in
Overall Width
54 in
For Cut-Out Height
50 1/2 in
Manufacturer Warranty Length
1 yr
Venturi Diameter
48 1/2 in
Blade Diameter
48 in
For Cut-Out Width
50 1/2 in

Details

Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Standard
Fan Voltage
115/208-230V AC
Exhaust/Supply Fan Motor HP
2
Motor Enclosure
Totally Enclosed Fan Cooled
Drive Type
Belt Drive
CFM @ 0.000-In. SP
27,474 cfm
Fan RPM
540 RPM
Item
Supply Fan w/Drive Package
Stock No.
1WDC9
Mounting Position
Vertical or Horizontal
Drive Package Included
Yes
Includes
Drive Package
Phase
1
Wall Collar Stock No.
4YD05
Max. BHP
2.4 hp
CFM @ 0.250-In. SP
22,529 cfm
CFM @ 0.375-In. SP
18,065 cfm
Max. Inlet Temp.
104 Degrees F
Max. Ambient Temp.
104 Degrees F
Sones @ 0.125-In. SP @ 5 Ft.
25
Bearing Type
Regreasable Pillow Block
Hz
60 Hz
Blade Material
Steel
Motor Insulation
Class B
Frame Material
Steel
Weatherhood No.
4YD10
Full Load Amps
18.8/10.2-9.4
Assembled/Unassembled
Unassembled
CFM @ 0.125-In. SP
25,206 cfm
Number of Blades
6
Motorized Wall Galv. Shutter Stock No.
3C731
Motor Type
3-Phase
Motor RPM
1,725 RPM
Wall Housing Item No.
3FKG3
Sones @ 0.000-In. SP @ 5 Ft.
25
Standards
AMCA, C-UL Listed, UL Listed
Intake Guard No.
6D589
Speed Controllable
No
Ventilation Type
Supply
Mounting Orientation
Horizontal, Vertical
Maximum Inlet Temperature
104 Degrees F
Assembled
Unassembled
Includes Grill
No
Noise Level @ 0.000 in SP @ 5 ft
25 sones
Noise Level @ 0.125 in SP @ 5 ft
25 sones
Includes Dehumidistat
No
Motor Speed
1,725 RPM
Blade Finish
Galvanized
Exhaust Airflow @ 0.250 in SP
22,529 cfm
Maximum Airflow
27,474 cfm
Includes Motor
Yes
Vent Design
Ductless
Supply Airflow @ 0.250 in SP
22,529 cfm
Number of Speeds
1
Motor Horsepower
2 hp
Exhaust Airflow @ 0.375 in SP
18,065 cfm
Fan Style
Panel
Exhaust Airflow @ 0.000 in SP
27,474 cfm
Supply Airflow @ 0.125 in SP
25,206 cfm
Maximum Noise Level
25 sones
Guard Type
None
Number of Shutters
0
Supply Airflow @ 0.000 in SP
27,474 cfm
Frequency
60 Hz
Nameplate Voltage
115/208-230V AC
Number of Fans
1
Full Load Current
10.2 A
Frame Finish
Zinc Plated
Supply Airflow @ 0.375 in SP
18,065 cfm
Maximum Ambient Operating Temperature
104 Degrees F
Voltage
115/208-230

Description

Supply Fan w/Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 27,474 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 27,474 cfm, Maximum Noise Level 25 sones

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.