Supply Fan w/Drive Package, Standard Duty, 115V AC, 36 in Blade Dia, 1/3 HP

  • Mfr # 7CC28

  • Zoro # G3058553


product price:  $1,021.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Standard
Blade Dia.
36 in
Fan Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7CC28
Zoro #
G3058553
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Shaft Dia.
1 in
Bearing Size
1 in
Flange Width
40 in
Width
40 in
Max. Depth
23 1/4 in
Overall Depth
23 1/4 in
Venturi Clearance Dia.
36 3/8 in
Height
40 in
Outside Dia.
40 in
For Cut-Out Length
38 1/2 in
Overall Width
40 in
Venturi Diameter
36 1/2 in
For Cut-Out Height
38 1/2 in
Manufacturer Warranty Length
1 yr
For Cut-Out Width
38 1/2 in
Blade Diameter
36 in
Overall Diameter
40 in
Shaft Diameter
1 in
Flange Depth
1 in
Overall Height
40 in

Details

Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Standard
Fan Voltage
115V AC
Exhaust/Supply Fan Motor HP
1/3
Motor Enclosure
Open Dripproof
Drive Type
Belt Drive
CFM @ 0.000-In. SP
10,484 cfm
Fan RPM
477 RPM
Item
Supply Fan w/Drive Package
Intake Guard No.
6D587
Hz
60 Hz
Blade Material
Steel
Number of Blades
6
Sones @ 0.000-In. SP @ 5 Ft.
12.5
CFM @ 0.125-In. SP
8,176 cfm
Bearing Type
Regreasable Pillow Block
Includes
Drive Package
Frame Material
Steel
Full Load Amps
6.6/3.0-3.3
Weatherhood No.
4YD08
Phase
1
Wall Housing Item No.
3FKG1
Motorized Wall Galv. Shutter Stock No.
3C729
Motor RPM
1,725 RPM
Sones @ 0.125-In. SP @ 5 Ft.
11.9
Motor Insulation
Class B
Max. Ambient Temp.
104 Degrees F
Drive Package Included
Yes
Assembled/Unassembled
Unassembled
Mounting Position
Vertical or Horizontal
Max. Inlet Temp.
104 Degrees F
Motor Type
3-Phase
Standards
AMCA, C-UL Listed, UL Listed
Stock No.
1WDC7
Max. BHP
0.39 hp
Wall Collar Stock No.
4YD03
Speed Controllable
No
Frame Finish
Zinc Plated
Frequency
60 Hz
Nameplate Voltage
115/208-230V AC
Supply Airflow @ 0.125 in SP
8,176 cfm
Number of Speeds
1
Exhaust Airflow @ 0.000 in SP
10,484 cfm
Number of Shutters
0
Blade Finish
Galvanized
Maximum Inlet Temperature
104 Degrees F
Motor Speed
1,725 RPM
Includes Motor
Yes
Noise Level @ 0.000 in SP @ 5 ft
12.5 sones
Vent Design
Ductless
Supply Airflow @ 0.000 in SP
10,484 cfm
Guard Type
None
Motor Horsepower
1/3 hp
Full Load Current
6.6 A
Fan Style
Panel
Assembled
Unassembled
Maximum Ambient Operating Temperature
104 Degrees F
Includes Dehumidistat
No
Ventilation Type
Supply
Number of Fans
1
Mounting Orientation
Horizontal, Vertical
Noise Level @ 0.125 in SP @ 5 ft
12 sones
Maximum Airflow
10,484 cfm
Exhaust Airflow @ 0.125 in SP
10,874 cfm
Maximum Noise Level
12.5 sones
Includes Grill
No
Voltage
115

Description

Supply Fan w/Drive Package, Assembled Unassembled, Blade Diameter 36 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 10,484 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 10,484 cfm, Maximum Noise Level 12.5 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.