Supply Fan w/Drive Package, Standard Duty, 208-230/440V AC, 36 in Blade Dia, 1 HP
Mfr # 7CC39
Zoro # G2860523
product price:Â $1,352.99
/ea
Free Shipping & Returns
Key Features
Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Standard
Blade Dia.
36 in
Fan Voltage
208-230/440V AC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7CC39
Zoro #
G2860523
UPC #
-
Country of Origin
Multiple
Dimensions
Blade Dia.
36 in
Outside Dia.
40 in
Max. Depth
23 1/4 in
Shaft Dia.
1 in
Flange Width
40 in
Venturi Clearance Dia.
36 3/8 in
Height
40 in
Bearing Size
1 in
Overall Depth
23 1/4 in
Width
40 in
Blade Diameter
36 in
Overall Width
40 in
For Cut-Out Height
38 1/2 in
For Cut-Out Width
38 1/2 in
Venturi Diameter
36 1/2 in
Overall Diameter
40 in
Manufacturer Warranty Length
1 yr
For Cut-Out Length
38 1/2 in
Shaft Diameter
1 in
Flange Depth
1 in
Overall Height
40 in
Description
Supply Fan w/Drive Package, Assembled Unassembled, Blade Diameter 36 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 15,253 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 15,253 cfm, Maximum Noise Level 21 sones
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.