Supply Fan w/Drive Package, Standard Duty, 208-230/440V AC, 48 in Blade Dia, 3/4 HP

  • Mfr # 7CC63

  • Zoro # G3148004


product price: $1,660.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Standard
Blade Dia.
48 in
Fan Voltage
208-230/440V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7CC63
Zoro #
G3148004
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Width
54 in
Overall Depth
25 1/8 in
Bearing Size
1 1/4 in
Venturi Clearance Dia.
48 1/2 in
Max. Depth
26 in
Shaft Dia.
1 1/4 in
Outside Dia.
54 in
Height
54 in
Flange Width
54 in
Overall Height
54 in
Venturi Diameter
48 1/2 in
Manufacturer Warranty Length
1 yr
For Cut-Out Width
50 1/2 in
Shaft Diameter
1 1/4 in
Overall Width
54 in
Overall Diameter
54 in
Blade Diameter
48 in
For Cut-Out Height
50 1/2 in
For Cut-Out Length
50 1/2 in
Flange Depth
2 in

Details

Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Standard
Fan Voltage
208-230/440V AC
Exhaust/Supply Fan Motor HP
3/4
Motor Enclosure
Totally Enclosed Fan Cooled
Drive Type
Belt Drive
CFM @ 0.000-In. SP
19,995 cfm
Fan RPM
393 RPM
Item
Supply Fan w/Drive Package
Motor RPM
1,725 RPM
Includes
Drive Package
Intake Guard No.
6D589
Hz
60 Hz
Weatherhood No.
4YD10
Frame Material
Steel
Mounting Position
Vertical or Horizontal
Max. Ambient Temp.
104 Degrees F
Stock No.
1WDC9
Wall Housing Item No.
3FKG3
Blade Material
Steel
Standards
AMCA, C-UL Listed, UL Listed
Number of Blades
6
CFM @ 0.125-In. SP
16,655 cfm
Max. BHP
0.9 hp
Phase
3
Assembled/Unassembled
Unassembled
Max. Inlet Temp.
104 Degrees F
Bearing Type
Regreasable Pillow Block
Motorized Wall Galv. Shutter Stock No.
3C731
Drive Package Included
Yes
Motor Insulation
Class B
Full Load Amps
2.8/1.4-1.4
Sones @ 0.125-In. SP @ 5 Ft.
15.5
Sones @ 0.000-In. SP @ 5 Ft.
16.4
Wall Collar Stock No.
4YD05
Motor Type
3-Phase
Includes Grill
No
Mounting Orientation
Horizontal, Vertical
Blade Finish
Galvanized
Maximum Ambient Operating Temperature
104 Degrees F
Maximum Airflow
19,995 cfm
Includes Motor
Yes
Supply Airflow @ 0.000 in SP
19,995 cfm
Number of Fans
1
Maximum Noise Level
16.4 sones
Motor Horsepower
3/4 hp
Fan Style
Panel
Motor Speed
1,725 RPM
Nameplate Voltage
208-230/460V AC
Maximum Inlet Temperature
104 Degrees F
Frame Finish
Zinc Plated
Guard Type
None
Vent Design
Ductless
Number of Shutters
0
Supply Airflow @ 0.125 in SP
16,655 cfm
Ventilation Type
Supply
Speed Controllable
No
Includes Dehumidistat
No
Number of Speeds
1
Full Load Current
2.9 A
Noise Level @ 0.000 in SP @ 5 ft
16.4 sones
Frequency
60 Hz
Assembled
Unassembled
Noise Level @ 0.125 in SP @ 5 ft
16 sones
Exhaust Airflow @ 0.000 in SP
19,995 cfm
Voltage
208-230/440

Description

Supply Fan w/Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 19,995 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 19,995 cfm, Maximum Noise Level 16.4 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.